Buy more than* S$200* and get FREE SHIPPING

Chuck arbor

4.67 (9)
Purpose
Used in drill press or lathe drill chuck, etc.
Specification
Hardened and polished
...see all>
Product Options
ADD TO CART
Shank Overall Length L (mm) Point Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shank Overall Length L (mm) Point Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
MT5 184 JT6 (2 1/2) 1PC 1 JT2 1/2xMT5 06143532 91.99 SGD
Shipped after 2018-05-29
MT4 148 JT2 1PC 1 JT2xMT4 06143487 50.99 SGD
Shipped after 2018-05-29
MT5 209 JT5 1PC 1 JT5xMT5 06143654 98.99 SGD
Shipped after 2018-05-31
MT3 120 JT1 1/2 1PC 1 JT1 1/2xMT3 06143444 42.99 SGD
Shipped after 2018-05-31
MT5 198 JT4 1PC 1 JT4xMT5 06143611 91.99 SGD
Shipped after 2018-05-31
MT3 117 JT1 1PC 1 JT1xMT3 06143401 34.99 SGD
Shipped after 2018-05-31
MT1 74.5 JT0 1PC 1 JT0xMT1 06143365 43.99 SGD
Shipped after 2018-05-31
MT3 152 JT5 1PC 1 JT5xMT3 06143636 70.99 SGD
Shipped after 2018-05-31
MT4 177 JT5 1PC 1 JT5xMT4 06143645 85.99 SGD
Shipped after 2018-05-31
MT5 191 JT3 1PC 1 JT3xMT5 06143575 85.99 SGD
Shipped after 2018-05-31
MT2 122 JT4 1PC 1 JT4xMT2 06143584 42.99 SGD
In stock
MT2 133 JT5 1PC 1 JT5xMT2 06143627 70.99 SGD
Shipped after 2018-05-31
MT4 142 JT1 1PC 1 JT1xMT4 06143417 59.99 SGD
Shipped after 2018-05-31
MT3 123 JT2 1PC 1 JT2xMT3 06143471 34.99 SGD
Shipped after 2018-05-29
MT2 92 JT0 1PC 1 JT0xMT2 06143374 41.99 SGD
Shipped after 2018-05-30
MT1 83.5 JT1 1PC 1 JT1xMT1 06143383 22.99 SGD
In stock
MT2 98 JT1 1PC 1 JT1xMT2 06143392 22.99 SGD
In stock
MT1 89.5 JT2 1PC 1 JT2xMT1 06143453 22.99 SGD
In stock
MT2 104 JT2 1PC 1 JT2xMT2 06143462 22.99 SGD
In stock
MT1 93.5 JT6 (2 1/2) 1PC 1 JT2 1/2xMT1 06143496 22.99 SGD
In stock
MT2 108 JT6 (2 1/2) 1PC 1 JT2 1/2xMT2 06143505 23.99 SGD
In stock
MT3 127 JT6 (2 1/2) 1PC 1 JT2 1/2xMT3 06143514 34.99 SGD
In stock
MT4 152 JT6 (2 1/2) 1PC 1 JT2 1/2xMT4 06143523 44.99 SGD
In stock
MT2 115 JT3 1PC 1 JT3xMT2 06143541 33.99 SGD
In stock
MT3 134 JT3 1PC 1 JT3xMT3 06143557 35.99 SGD
In stock
MT4 159 JT3 1PC 1 JT3xMT4 06143566 51.99 SGD
Shipped after 2018-05-31
MT3 141 JT4 1PC 1 JT4xMT3 06143593 43.99 SGD
Shipped after 2018-05-29
MT4 166 JT4 1PC 1 JT4xMT4 06143602 51.99 SGD
Shipped after 2018-05-29
ADD TO CART
Customer Reviews
5 star 7
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
9 Customer Reviews
The reviews are automatic translation.
Lathe centering
5
From Japan
On 2018-04-25 19:17:48
I wanted to use a 16 mm drill chuck, so I had to convert JT 3 x MT 2. Eating with attachment is also good.
This review is about item#6143541.
NC lathe
3
From Japan
On 2017-03-24 18:45:47
There is no problem. In addition, I will purchase it if necessary.
This review is about item#6143514.
Specification on lathe drill chuck
5
From Japan
On 2017-02-09 14:29:21
Japanese products of trust and security! It is! I think that this quality is inexpensive and wonderful! It is!
This review is about item#6143566.
Desk lathe
5
From Japan
On 2015-11-02 21:47:18
I purchased it for Yukiwa keyless drill chuck. I made this product because there is a size MT1 of the centering table of the table turning machine that the price is reasonable. I used it with a sander because it was a little long for the tailstock that I have. There was no problem except length.
This review is about item#06143453.
For mini lathes
5
From Japan
On 2015-04-13 00:43:48
It was necessary to shorten the depth in terms of the specification of the lathe, I was worried about cutting at "total quenching", but it was cut with a band saw. MT1 side end 28 mm cut. Even in this state there is no blur and no problem. .
This review is about item#06143383.
lathe manufacturing
5
From Japan
On 2014-12-14 15:35:20
Since small lathes are often only high genuine products, there are sizes of JT1xMT1 and it is very helpful. Accuracy is also perfect.
This review is about item#06143383.
Use a chuck mounted on the center of the lathe
4
From Japan
On 2014-07-15 13:11:17
Easy to use, cheap!
This review is about item#06143602.
Metal hole drilling (using desk-top milling machine)
5
From Japan
On 2014-06-26 15:33:07
I use a tapered shank to drill a hole with a small diameter drill chuck on a milling cutter, it is in good condition to use it fitted to a spindle, fitting perfectly. Since we only used the drawbar type shank, the application seems to be useful for other instruments as well.
This review is about item#06143392.
Drilling tool
5
From Japan
On 2009-03-31 12:21:44
I think that it is so because the seal of the total hardened polishing is affixed to the box. I think that cost performance is high because this price is made in Japan.
This review is about item#06143505.

Related Products