Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Drill sleeve

4.20 (5)
Specification
Hardened and polished
...see all>
Product Options
ADD TO CART
Outside Diameter (phi) Dimensions l4 (mm) Dimention D2 (phi mm) Dimensions l2 (mm) Dimention D1 (phimm) Dimension l3 (mm) Overall Length L (mm) Dimension l1 (mm) Inside Diameter (phi) Dimensions g (mm) Dimension r (mm) Dimensions d3 (mm) Dimensions d2 (mm) Dimensions l7 (mm) Dimensions d1 (mm) Dimensions l6 (mm) Dimensions b (mm) Dimensions l5 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outside Diameter (phi) Dimensions l4 (mm) Dimention D2 (phi mm) Dimensions l2 (mm) Dimention D1 (phimm) Dimension l3 (mm) Overall Length L (mm) Dimension l1 (mm) Inside Diameter (phi) Dimensions g (mm) Dimension r (mm) Dimensions d3 (mm) Dimensions d2 (mm) Dimensions l7 (mm) Dimensions d1 (mm) Dimensions l6 (mm) Dimensions b (mm) Dimensions l5 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
MT4 52 31.3 117.7 12.1 55.5 124 6.3 MT1 5.4 9 9.7 24.6 15.9 25.156 18.5 11.9 24.9 1PC 1 MT1xMT4 06142927 77.99 SGD
In stock
MT2 52 17.8 74.5 12.1 55.5 92 17.5 MT1 5.4 6 9.7 13.6 11.1 14.060 18.5 6.3 17.1 1PC 1 MT1xMT2 06142902 40.99 SGD
In stock
MT3 52 23.8 93.5 12.1 55.5 100 6.5 MT1 5.4 7 9.7 18.6 14.3 19.133 18.5 7.9 21.3 1PC 1 MT1xMT3 06142911 49.99 SGD
In stock
MT3 63 23.8 93.5 17.8 66.9 112 18.5 MT2 6.6 7 14.9 18.6 14.3 19.133 22 7.9 21.3 1PC 1 MT2xMT3 06142954 42.99 SGD
In stock
MT4 63 31.3 117.7 17.8 66.9 124 6.3 MT2 6.6 9 14.9 24.6 15.9 25.156 22 11.9 24.9 1PC 1 MT2xMT4 06142963 66.99 SGD
In stock
MT4 78 31.3 117.7 23.8 83.2 136 18.3 MT3 8.2 9 20.2 24.6 15.9 25.156 27.5 11.9 24.9 1PC 1 MT3xMT4 06142997 62.99 SGD
In stock
MT5 78 44.4 149.2 23.8 83.2 156 6.8 MT3 8.2 11 20.2 35.7 19 36.549 27.5 15.9 30 1PC 1 MT3xMT5 06143006 109.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
When drilling
5
From Japan
On 2017-12-10 05:55:33
It is used in conjunction with a drill socket, but there is no problem separately.
This review is about item#06142954.
To make jig for lathe · · ·
5
From Japan
On 2017-04-20 09:35:09
Unlike MonotaRO's PB product, it was a very satisfactory thing with small deflection accuracy. The maker said that the error between the center line of the outer diameter and the inner diameter is 5/1000 mm or less, but it is probably a runout error of 3/1000 mm or less actually measured. (Since it does not have a micro gauge, it is measured with a digital gauge) It was less than 1/10 of the shake error compared with MonotaRO's PB equivalent product. If you want a system of 1/100 mm or less with a machine tool etc., it is better to avoid MonotaRO PB products. It becomes a loss of money purchase.
This review is about item#6142902.
Drill chuck on lathe spindle, when reamer is installed
2
From Japan
On 2017-04-03 02:02:51
I think that concentricity between the outer surface of the sleeve and the inner surface is somewhat bad. Set on MT5 lathe spindle and there is runout of 2/100 mm on the inside surface. I want something with more precision.
This review is about item#6143006.
drill
4
From Japan
On 2015-04-04 17:08:56
I try to use things of reliable maker items for sleeves. It's a bit expensive but I can use it for many years without using blur.
This review is about item#06142954.
For cylindrical grinding
5
From Japan
On 2013-02-25 14:34:01
Although it is increasing purchase of things that I have used up to now, there is a sense of security made in Japan. I do not have any anxiety.
This review is about item#06142963.

Related Products