Buy more than* S$200* and get FREE SHIPPING

Drill socket

3.33 (3)
Specification
Hardened and polished
...see all
Product Options
ADD TO CART
Outside Diameter (phi) Inside Diameter (phi) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outside Diameter (phi) Inside Diameter (phi) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
MT2 MT1 160 1PC 1 MT1xMT2 06143094 86.57 SGD
Shipped after 2017-06-27
MT4 MT3 240 1PC 1 MT3xMT4 06143216 119.90 SGD
Shipped after 2017-06-27
MT3 MT4 240 1PC 1 MT4xMT3 06143252 169.90 SGD
In stock
MT4 MT4 265 1PC 1 MT4xMT4 06143261 169.90 SGD
In stock
MT2 MT2 176 1PC 1 MT2xMT2 06143146 84.36 SGD
In stock
MT3 MT2 195 1PC 1 MT2xMT3 06143155 93.06 SGD
Shipped after 2017-06-29
MT2 MT3 196 1PC 1 MT3xMT2 06143191 109.90 SGD
In stock
MT3 MT3 215 1PC 1 MT3xMT3 06143207 109.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
Drilling
4
From Japan
On 2017-02-22 17:32:58
It is saved because there is only this to make it from a large size to a small size. The high price is a negative point. The monoterror brand also has small to large sizes but I would like you to treat it from a larger size to a smaller size.
This review is about item#6143191.
Drilling work
1
From Japan
On 2016-11-30 17:35:33
The corrosion was rusted though it was rolled with rustproof paper. I think that I want the manufacturer's quality control firmly.
This review is about item#6143094.
How to build a steel frame
5
From Japan
On 2016-03-24 14:57:24
It is still specification of next month.
This review is about item#06143191.

Related Products