Buy more than* S$200* and get FREE SHIPPING

Malleable General-Purpose 10K Type Globe Valve, Flange

Material (valve seat)
CR13
Handle Color
Red
...see all
Product Options
ADD TO CART
2014 TRUSCO Published Page TRUSCO Part Number Nominal Diameter (A) Dimensions D (mm) Nominal Diameter (B) Dimension H (mm) Dimensions L (mm) Shape Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page TRUSCO Part Number Nominal Diameter (A) Dimensions D (mm) Nominal Diameter (B) Dimension H (mm) Dimensions L (mm) Shape Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2-2034 261-9105 20 80 3/4 99 95 - - 1PC 1 HM10K FG 06163595 86.45 SGD
Shipped after 2017-06-05
2-2034 261-9121 32 100 1-1/4 142 130 - - 1PC 1 HM10K FG 06163613 189.90 SGD
Shipped after 2017-06-05
2-2034 261-9130 40 120 1-1/2 156 150 - - 1PC 1 HM10K FG 06163622 219.90 SGD
Shipped after 2017-06-05
- - 10 70 3/8 88 85 - - 1PC 1 HM10K FG 06163577 71.04 SGD
Shipped after 2017-06-05
2-2034 261-9148 50 140 2 179 180 - - 1PC 1 HM10K FG 06163631 299.90 SGD
In stock
2-2034 261-9091 15 70 1/2 88 85 - - 1PC 1 HM10K FG 06163586 76.10 SGD
Shipped after 2017-06-05
- 261-9113 25 90 1 125 110 Flange type Male Bull (tough cast iron) 1PC 1 HM10K FG 06163604 129.90 SGD
Shipped after 2017-06-05
ADD TO CART

Related Products