Buy more than* S$200* and get FREE SHIPPING

Malleable General Use 10K Type Round Shaped Valve

5.00 (4)
Handle Color
Red
...see all>
Product Options
ADD TO CART
Nominal Diameter (B) Nominal Diameter d (mm) Dimension H (mm) Connection Dimensions L (mm) Material (Sheet) Shape Application Type 2014 TRUSCO Published Page TRUSCO Part Number Material (valve seat) Materials (Valve) Nominal Diameter (A) Dimensions D (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Diameter (B) Nominal Diameter d (mm) Dimension H (mm) Connection Dimensions L (mm) Material (Sheet) Shape Application Type 2014 TRUSCO Published Page TRUSCO Part Number Material (valve seat) Materials (Valve) Nominal Diameter (A) Dimensions D (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2 - 180 - 140 - - - - 2-2033 261-9083 CR13 CR13 50 140   1PC 1 HM10K SG 06163561 159.99 SGD
Shipped after 2018-04-27
41706 - 84 - 55 - Screwed type - Mareburu (tough cast iron earth) 2-2033 261-9024 CR13 CR13 10 70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HM10K SG 06163507 26.99 SGD
Shipped after 2018-04-25
41643 - 84 - 50 - Screwed type - Mareburu (tough cast iron earth) 2-2033 261-9016 CR13 CR13 8 70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HM10K SG 06163491 26.99 SGD
Shipped after 2018-04-25
- 3 - Screw - 13Cr.S.S. - For general use - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HM10KSG 86815251 509.99 SGD
Shipped after 2018-05-02
1/2 - 87 - 65 - Threaded - Male Bull (tough cast iron) - 261-9032 CR13 CR13 15 70   1PC 1 HM10K SG 06163516 28.99 SGD
Shipped after 2018-04-23
3/4 - 100 - 80 - Threaded - Male Bull (tough cast iron) - 261-9041 CR13 CR13 20 80   1PC 1 HM10K SG 06163525 34.99 SGD
Shipped after 2018-04-23
1 - 123 - 90 - Threaded - Male Bull (tough cast iron) - 261-9059 CR13 CR13 25 90   1PC 1 HM10K SG 06163534 43.99 SGD
Shipped after 2018-04-23
1-1/4 - 140 - 105 - Threaded - Male Bull (tough cast iron) - 261-9067 CR13 CR13 32 100   1PC 1 HM10K SG 06163543 74.99 SGD
Shipped after 2018-04-23
1-1/2 - 154 - 120 - Screwed Type - Male Bull (tough cast iron) - 261-9075 CR13 CR13 40 120   1PC 1 HM10K SG 06163552 109.99 SGD
Shipped after 2018-04-25
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
For drain piping of speed reducer
5
From Japan
On 2018-03-15 13:45:02
Inventory is also complete, various sizes are aligned, it was possible to use without problems.
This review is about item#6163525.
Replace valve
5
From Japan
On 2015-02-06 14:22:38
It is strong and lasts long.
This review is about item#06163543.
Used for steam piping
5
From Japan
On 2013-01-30 15:58:19
In case you need to hurry on-site work Especially arrival is fast so customers are very pleased with the customer
This review is about item#06163525.
Steam piping
5
From Japan
On 2010-03-10 16:23:52
It is a valve that you want to stock a few in spare with good versatility in the field.
This review is about item#06163516.

Related Products