Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Wave cutting cutting grindstone for stainless steel ironworker

2.80 (5)
Maximum Operating Speed (m/s [m/min])
71.7[4300]
...see all>
Product Options
ADD TO CART
Maximum Rotation Speed (min-1[r. p.m]) Hole Diameter (phi mm) Thickness (mm) Reinforcement Net Grain Size, Hardness Outer Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Rotation Speed (min-1[r. p.m]) Hole Diameter (phi mm) Thickness (mm) Reinforcement Net Grain Size, Hardness Outer Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
12900 15 2.0/2.2 With 1 sheet 46P-WAX material 106 1Sheet 1 - 05611943 1.99 SGD
In stock
10900 22 2.0/2.3 With 1 sheet 46P-WAX material 125 1Sheet 1 - 05611977 3.99 SGD
In stock
7600 22 2.0/2.3 One-sheet 46 P-WAX material 185 1Sheet 1 - 05611995 -
Discontinued
[x]
9100 22 2.0/2.3 1 pieces 46P-WAX material 150 1Sheet 1 - 05611986 5.99 SGD
Shipped after 2018-06-22
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 2
Review Rating: 2.80
5 Customer Reviews
The reviews are automatic translation.
For ship work
5
From Japan
On 2016-06-02 19:47:49
I'm repeating. It can be used normally without problems.
This review is about item#05611977.
Cutting deburring of aluminum and high ten pipe
3
From Japan
On 2014-01-17 03:59:24
If it is aluminum, it will be okay. It will take a while, such as a spare, a bit for a bit, but it has not decreased so far because it was used at low rotation
Steel cutting
4
From Japan
On 2013-02-06 09:45:42
Because the degree of reduction of blades is fast. There are many products, but I do not know until actually trying it, so I want you to explain in detail on the net.
This review is about item#05611943.
For angle cut of stainless steel
1
From Japan
On 2012-04-19 10:51:26
How to reduce is unusual! It is! It will be less watching before it cuts out, so considering the time to change even if it is cheap, it is more efficient to buy a higher guy, and the result cost can be kept down This is a bit we can not recommend it
Stainless steel square pipe cut
1
From Japan
On 2012-02-19 08:39:35
It will not be a talk! Just for cheap ... reduce it soon!
This review is about item#05611995.

Related Products