Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Ultra thin cutting wheel stainless steel and iron production

4.67 (3)
Purpose
Stainless steel and iron works Angle, round bar, sheet griddle, channel steel, deformed bar, small diameter pipe
Grain Size, Hardness
46P
Outer Diameter (phi mm)
106
Maximum Operating Speed (m/s [m/min])
80[4800]
Maximum Rotation Speed (min-1[r. p.m])
14400
Hole Diameter (phi mm)
15
Abrasive Material
AX
Thickness (mm)
1.0/1.2
...see all>
Product Options
ADD TO CART
Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 1Sheet 1 - 05612004 4.99 SGD
In stock
With 2 reinforcement nets 1Box(10Sheet) 1 - 06847364 34.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Stain cutting
5
From Japan
On 2016-02-12 08:43:03
The best sharpness among cutting wheels as far as I know.
This review is about item#06847364.
Cutting processing such as angle
5
From Japan
On 2014-04-27 16:52:45
I bought it as a substitute for Super Cobra Baquille 125. For light work, I felt there was not much difference.
This review is about item#06847364.
Disconnection
4
From Japan
On 2012-06-14 18:05:35
Because accuracy is good, it is also possible to create a folder and turn it into a lathe instead of a cutter. Because we do not use such a way too much, the price is also expensive and I will make it to the regon in the future. I have neither mark nor 10 marks. There were three pieces that the film called blue coating or peeling off before use. Peeling is crappy. As a cutting grinding stone, it is a high class, so I want you to make it a bit better.
This review is about item#06847364.

Related Products