Buy more than* S$200* and get FREE SHIPPING

ultra thin type grindstone For cutting

4.67 (3)
Caution
Please wear the dust prevention glasses. When it wears to major diameter 60mm please exchange
Purpose
Stone for construction of stone, concrete straight, tile, brick and tile, in addition non-metal
Grain Size, Hardness
46P
Outer Diameter (phi mm)
106
Maximum Operating Speed (m/s [m/min])
80[4800]
Maximum Rotation Speed (min-1[r. p.m])
14400
Hole Diameter (phi mm)
15
Abrasive Material
GCX
Thickness (mm)
1.0/1.2
Specification
2 pcs net reinforcement
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 - 05612013 4.84 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Cutting of tile
4
From Japan
On 2017-02-10 21:14:23
I think that cutting force is, but I think less because of the thin blade is earlier. Since the cheap price be good even if the repeat.
This review is about item#5612013.
Grooving to the stone
5
From Japan
On 2015-10-09 14:56:47
When you dig a trench to the stone, the beginning, but had been replaced by hand-held metal cutting disc, I will difference is still stone only. You will bite into the jerk wood, burnt without any, it was very easy to use. We will also not be repeated in the future.
This review is about item#05612013.
Finish of chipping
5
From Japan
On 2015-05-30 10:01:36
Well Kirenaga mochi
This review is about item#05612013.

Related Products