Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
JIS Standard Stick Length (mm) Coating Rod Diameter (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
JIS Standard Stick Length (mm) Coating Rod Diameter (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 450 - 6 *[No return] You cannot return this product. For details, see FAQ. 1box(5kg) 1 B-17 62975842 57.99 SGD
Shipped after 2018-06-28
- 400 - 5 *[No return] You cannot return this product. For details, see FAQ. 1box(5kg) 1 B-17 62975833 57.99 SGD
Shipped after 2018-06-27
- 400 - 4   1box(20kg) 1 B-17 29887542 199.99 SGD
Shipped after 2018-06-28
- 450 - 6   1box(20kg) 1 B-17 29887558 229.99 SGD
Shipped after 2018-06-28
Z3211 E4319 (old Z3211 D4301) 400 Ilmenite system 5   1Box(5kgx4Case) 1 B-17 06727104 229.99 SGD
Shipped after 2018-06-27
Z3211 E4319 (old Z3211 D4301) 350 Ilmenite system 2.6   1Box(5kgx4Case) 1 B-17 06727095 269.99 SGD
Shipped after 2018-07-05
- 350 - 3.2   1box(20kg) 1 B-17 29887533 209.99 SGD
Shipped after 2018-06-27
Z3211 E4319 (old Z3211 D4301) 350 Ilmenite series 3.2   1Pack(5kg) 1 B-17 06180605 59.99 SGD
In stock
Z3211 E4319 (old Z3211 D4301) 400 Ilmenite series 4   1Pack(5kg) 1 B-17 06180614 57.99 SGD
In stock
Z3211 E4319 (old Z3211 D4301) 350 Ilmenite series 2.6   1Pack(5kg) 1 B-17 10019956 67.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Welding operation
3
From Japan
On 2017-12-08 09:08:11
Many topics of Kobe Steel. The strength comes out without any problem at all (^ ^
This review is about item#10019956.
Machine part creation, repair etc.
5
From Japan
On 2017-09-16 21:46:09
Since B-17 is designated for use as an important structural component for mild steel, it is used for parts that require particularly high strength. It seems that penetration is deep and certain strength can be obtained.
This review is about item#6180605.
Used for thick plate welding.
5
From Japan
On 2015-09-21 06:55:56
Slag is easy to take, it is useful.
This review is about item#06180605.
welding
5
From Japan
On 2009-11-06 01:26:35
After all Kobelco Kobelco is the best to use

Related Products