Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Rod Diameter (phi mm) JIS Standard Stick Length (mm) Size AWS Standards Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rod Diameter (phi mm) JIS Standard Stick Length (mm) Size AWS Standards Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5 - 450 5.0phix450Lx5kg -   1box(5kg) 1 LB-52 62976068 59.99 SGD
In stock
2.6 - 350 - -   1box(5kg) 1 LB-52 62976052 75.99 SGD
In stock
6 - 450 - - *[No return] You cannot return this product. For details, see FAQ. 1box(5kg) 1 LB-52 62976077 59.99 SGD
Shipped after 2018-01-25
5 Z3211 E4916 (old Z3212 D5016) 450 5.0phix450Lx5kg A5.1 E7016 applicable   1Box(5kgx4Case) 1 LB-52 06727174 229.99 SGD
In stock
4 - 400 - -   1box(20kg) 1 LB-52 29887664 229.99 SGD
In stock
6 - 450 - -   1box(20kg) 1 LB-52 29887673 239.99 SGD
Shipped after 2018-01-25
3.2 - 350 - -   1box(20kg) 1 LB-52 29887655 229.99 SGD
Shipped after 2018-01-25
2.6 Z3211 E4916 (old Z3212 D5016) 350 - A5.1 E7016 equivalence   1Box(5kgx4Case) 1 LB-52 06727165 299.99 SGD
In stock
3.2 Z3211 E4916 (old Z3212 D5016) 350 - A5.1 E7016 equivalence   1Pack(5kg) 1 LB-52 06180711 60.99 SGD
In stock
4 Z3211 E4916 (old Z3212 D5016) 400 - A5.1 E7016 relevance   1Pack(5kg) 1 LB-52 06180727 60.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
Machine
5
From Japan
On 2016-05-07 21:21:47
I would like to purchase again.
This review is about item#06180711.
Heavy equipment welding
5
From Japan
On 2016-01-11 14:48:32
Again, this welding rod is user-friendly and strong in strength.
This review is about item#06180711.
Repair work of equipment and tools
5
From Japan
On 2013-03-03 21:43:11
I have only dealt with LB-26 at a neighborhood shop so far, I heard that this 52 is easy to use, I have you purchase it several times, but it is easy to work and difficult to stick. There is no problem in terms of strength either.
This review is about item#06180727.
When you want to weld deeply
5
From Japan
On 2012-09-17 23:17:36
I have used it from before. It is very cheap to use.
This review is about item#06180711.
It is used for repair of factory machines, construction machines, farm working machines.
5
From Japan
On 2012-05-23 12:59:09
It is a product according to the instructions of Kobe Steel. There are many items in LB. I would like to open a little more LB. Currently your company's price can be purchased at consumption tax included in other companies, it tends to be used at the time of 10% discount, when you hurry up. It is a little cheaper and easy to purchase as well as other items.
This review is about item#06180727.
Repair of heavy equipment
3
From Japan
On 2011-10-11 22:25:00
The box is crushed and dirty
This review is about item#06180727.

Related Products