Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Compatible AWS Standards Rod Diameter (phi mm) JIS Standard Stick Length (mm) Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible AWS Standards Rod Diameter (phi mm) JIS Standard Stick Length (mm) Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
SUS304 - 4 - 350 -   1box(20kg) 1 NC-38 06727201 589.99 SGD
Shipped after 2018-06-26
SUS304 - 5 - 350 -   1box(20kg) 1 NC-38 06727217 749.99 SGD
Shipped after 2018-06-26
SUS304 - 2 - 250 -   1box(20kg) 1 NC-38 06727192 749.99 SGD
Shipped after 2018-06-26
SUS304 - 3.2 - 350 -   1box(20kg) 1 NC-38 29886842 549.99 SGD
Shipped after 2018-06-25
SUS304 - 2.6 - 300 -   1box(20kg) 1 NC-38 29886833 579.99 SGD
Shipped after 2018-06-26
SUS304 - 5 - 350 - *[No return] You cannot return this product. For details, see FAQ. 1box(5kg) 1 NC-38 62976217 219.99 SGD
Shipped after 2018-06-26
- A5.4 E308-16 applicable 4 Z3221 ES308-16 (old Z3221 D308-16) 350 SUS304 stainless steel   1Pack(5kg) 1 NC-38 32599795 169.99 SGD
In stock
- A5.4 E308 -16 equivalence 2.6 Z3221 ES308-16 (old Z3221 D308-16) 300 SUS304 stainless   1Pack(2kg) 1 NC-38 06180763 64.99 SGD
In stock
- A5.4 E308 -16 equivalence 3.2 Z3221 ES308-16 (old Z3221 D308-16) 350 SUS304 stainless   1Pack(5kg) 1 NC-38 06180772 169.99 SGD
Shipped after 2018-06-26
- A5.4 E308 -16 relevance 2.0 Z3221 ES308-16 (old Z3221 D308-16) 250 SUS304 stainless steel   1Pack(2kg) 1 NC-38 32599786 85.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 4.45
11 Customer Reviews
The reviews are automatic translation.
Stainless steel plate cover welding
5
From Japan
On 2018-03-15 13:57:55
It is a stainless steel welding rod recommended by the manufacturer, so it could be used without problems.
This review is about item#6180763.
Welding operation
5
From Japan
On 2017-12-13 22:30:25
I was amazed at the early stage from order to shipping contact! Because I thought that there was no shipping work on weekends and holidays ... It was saved! I'm really thankful to you!
For stainless steel welding
5
From Japan
On 2017-04-07 05:04:27
In order to use this product, when you purchase an automatic welding mask from your company, when doing both manual work etc, the arc is good.
This review is about item#06180763.
When welding stainless steel
4
From Japan
On 2016-12-27 21:05:31
Both arc performance and welding are good, and we are satisfied with rust generation and abrasion resistance. This time it is a repeat purchase, but the only complaint is that the price has risen.
This review is about item#6180772.
Welding operation
5
From Japan
On 2016-02-25 20:18:28
Can be used without problems
This review is about item#32599795.
Making handmade anchors and accessories for ships
5
From Japan
On 2014-07-25 16:16:06
I like the thing that I can normally use without worrying about anything.
This review is about item#06180763.
Punching welding of punching board
5
From Japan
On 2014-03-10 13:04:34
The arc comes out very well.
This review is about item#06180763.
welding
5
From Japan
On 2014-03-07 18:22:52
There is no problem with products that can be stably welded, but the price is slightly dissatisfied.
This review is about item#06180763.
Stainless steel processing in general
3
From Japan
On 2013-05-01 14:17:29
This product has been used from a long time ago, purchased from other companies and so on and purchased continuously. I have never used other manufacturers and can not compare, but there is no problem with regard to use. There is little dissatisfaction in terms of price, but it will be purchased continuously as soon as it is lost.
This review is about item#06180772.
welding
4
From Japan
On 2009-06-30 13:05:25
I bought it because the price was cheap. The usability is normal welding rod and there is neither possible nor impossible.
This review is about item#06180763.

Related Products