Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions (phi mm) Inner Diameter (phi mm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (phi mm) Inner Diameter (phi mm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
19.0 19.0 #12 1PC 1 10N44 06180991 12.67 SGD
Shipped after 2017-07-24
6.4 6.4 #4 1PC 1 10N50 06180937 6.90 SGD
Shipped after 2017-07-24
7.9 7.9 #5 1PC 1 10N49 06180946 6.90 SGD
Shipped after 2017-07-24
9.6 9.6 #6 1PC 1 10N48 06180955 6.90 SGD
Shipped after 2017-07-24
11.1 11.1 #7 1PC 1 10N47 06180964 6.90 SGD
Shipped after 2017-07-24
12.7 12.7 #8 1PC 1 10N46 06180973 6.90 SGD
Shipped after 2017-07-24
15.8 15.8 #10 1PC 1 10N45 06180982 6.90 SGD
Shipped after 2017-07-24
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 2
1 star 0
Review Rating: 3.40
5 Customer Reviews
The reviews are automatic translation.
As a nozzle for argon welding
2
From Japan
On 2015-01-15 22:08:24
I bought it for the first time because the price was somewhat cheap but I felt that the welding attachment was slightly bad compared to Daihen or Pana. The shape is the same .... Why?
This review is about item#06180964.
DC, AC, AC, welding
2
From Japan
On 2011-03-28 13:35:37
Direct current can be used without problems. Regarding AC, the arc is less stable when compared with genuine at low current.
This review is about item#06180946.
Argon welding at around 180 A direct current
3
From Japan
On 2010-03-07 21:32:40
It can be used without problems for continuous use at low current. There is no problem in use, but when you raise the current you can see the arc through.
This review is about item#06180946.
It is used for EISIN's TIG welding machine.
5
From Japan
On 2009-11-14 06:43:50
The price was cheap and it was possible to use it without any problem.
This review is about item#06180937.
It is used for hardware production.
5
From Japan
On 2009-03-11 22:18:57
It is completely the same as Daiheng's genuine. I can trust.
This review is about item#06180964.

Related Products