Buy more than* S$200* and get FREE SHIPPING

Beam Light Bulb, Scattered Light Shape

3.50 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Average Lifespan (hours)
2000
Beam Angle (Degree)
35
Maximum Diameter (phi mm)
121
Connector
E26
Voltage (V)
110
Type
Beam light bulb
Overall Length (mm)
132
...see all
Product Options
ADD TO CART
Maximum Luminous Intensity (cd) Rated Lamp Power (W) Total Luminous Flux (Lm) Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Luminous Intensity (cd) Rated Lamp Power (W) Total Luminous Flux (Lm) Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2000 85 870 100W diffused-light type *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CRF110V85W/M 02443777 -
Discontinued
[x]
1400 65 630 75W Diffused form *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CRF110V65W/M 02443752 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Used to lift the signal of the ski area
5
From Japan
On 2013-03-17 09:52:17
Red, but the green light I want is the original, but can be purchased by other companies, relatively price is high, we use wind the color film.
This review is about item#02443777.
Indoor spotlight for shops
2
From Japan
On 2009-12-28 11:24:02
Hitachi and now have been (image also), but ordered, those who came, only with GE Lighting, or outer box trade difference difference, do not know whether the same thing.
This review is about item#02443752.