Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Six Square Hole Equipped Cam Follower Cf Type Seal Non Cylindrical Outer Rings

4.33 (3)
Caution
Because size d1 doesn't have the grease supply hole, re-grease supply it is not possible. Use temperature of the seal is below the 80degree C.
Material
Carbon steel
...see all>
Product Options
ADD TO CART
Dimension l (mm) Dimensions B (mm) Dimensions D (mm) Dimension l1 (mm) Dimension S (mm) Dimensions d2 (mm) Dimension r (mm) Dimensions d1 (mm) Dimension d (mm) Shape Dimension H (mm) Dimensions L (mm) CO (kN) Seal C (kN) Weight (g) Dimension B1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension l (mm) Dimensions B (mm) Dimensions D (mm) Dimension l1 (mm) Dimension S (mm) Dimensions d2 (mm) Dimension r (mm) Dimensions d1 (mm) Dimension d (mm) Shape Dimension H (mm) Dimensions L (mm) CO (kN) Seal C (kN) Weight (g) Dimension B1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
32 35 80 15 M30x1.5 4 2 8 30 - 8 100 87.6 Without seal 45.4 1870 37 1PC 1 CF30-A 06332891 -
Discontinued
[x]
14 14 32 6 M12x1.5 3 1.5 6 12 - 6 40 9.79 Without seal 7.87 105 15 1PC 1 CF12-1-A 06332821 -
Discontinued
[x]
25 29 62 11 M24x1.5 4 1.5 8 24 - 8 80 53.2 Without seal 30.6 815 30.5 1PC 1 CF24-A 06332873 -
Discontinued
[x]
25 29 72 11 M24x1.5 4 1.5 8 24 - 8 80 53.2 Without seal 30.6 1140 30.5 1PC 1 CF24-1-A 06332882 -
Discontinued
[x]
32 35 90 15 M30x1.5 4 2 8 30 - 8 100 87.6 Without seal 45.4 2220 37 1PC 1 CF30-2-A 06332916 -
Discontinued
[x]
5 7 10 - M3x0.5 - 0.3 - 3 - 2 17 1.18 Without seal 1.47 4.5 8 1PC 1 CF3-A 06332742 25.99 SGD
N/A
6 8 12 - M4x0.7 - 0.5 - 4 - 2.5 20 2.05 Without seal 2.06 7.5 9 1PC 1 CF4-A 06332751 18.99 SGD
In stock
22 24 47 9 M20x1.5 4 1.5 8 20 - 8 66 34.8 Without seal 20.7 385 25.5 1PC 1 CF20-1-A 06332864 -
Discontinued
[x]
32 35 85 15 M30x1.5 4 2 8 30 - 8 100 87.6 Without seal 45.4 2030 37 1PC 1 CF30-1-A 06332907 -
Discontinued
[x]
7.5 9 13 - M5x0.8 - 0.5 5 Cylindrical outer ring 3 23 2.77 No seal 3.14 10.5 10 1PC 1 CF5-A 06332767 16.99 SGD
In stock
9 11 16 - M6x1 - 0.5 6 Cylindrical outer ring 3 28 3.58 No seal 3.59 18.5 12 1PC 1 CF6-A 06332776 15.99 SGD
In stock
11 11 19 - M8x1.25 - 0.5 * 8 Cylinder outer wheel 4 32 4.65 Without seal 4.17 28.5 12 1PC 1 CF8-A 06332785 15.99 SGD
In stock
13 12 22 - M10x1.25 - 1 * 10 Cylinder outer wheel 5 36 6.78 Without seal 5.33 45 13 1PC 1 CF10-A 06332794 16.99 SGD
In stock
13 12 26 - M10x1.25 - 1 * 10 Cylinder outer wheel 5 36 6.78 Without seal 5.33 60 13 1PC 1 CF10-1-A 06332803 18.99 SGD
In stock
14 14 30 6 M12x1.5 3 1.5 6 12 Cylinder outer wheel 6 40 9.79 Without seal 7.87 95 15 1PC 1 CF12-A 06332812 -
Discontinued
[x]
18 18 35 8 M16x1.5 3 1.5 6 16 Cylinder outer wheel 6 52 18.3 Without seal 12 170 19.5 1PC 1 CF16-A 06332837 -
Discontinued
[x]
20 20 40 8 M18x1.5 3 1.5 6 18 Cylindrical outer ring 6 58 25.2 No seal 14.7 250 21.5 1PC 1 CF18-A 06332846 -
Discontinued
[x]
22 24 52 9 M20x1.5 4 1.5 8 20 Cylinder outer wheel 8 66 34.8 Without seal 20.7 460 25.5 1PC 1 CF20-A 06332855 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
It is for replacement.
5
From Japan
On 2017-04-11 11:18:12
It was nice to buy it very easy to use. It is amazing.
This review is about item#6332837.
Machine replacement parts
5
From Japan
On 2017-03-06 16:58:14
Because aged deterioration caused keyy noises, it was newly exchanged. It is going well since.
This review is about item#6332803.
I am using parts 12 to 20 of the manufacturing machine
3
From Japan
On 2008-10-08 16:10:12
Hexagon socket is easier to tighten as it loosens Hold it with screws from the side? It is even better if the upper hole is hexagonal
This review is about item#06332855.

Related Products