Buy more than* S$200* and get FREE SHIPPING

Rod Ended Nhs T Shape, Right-Handed Screw Type

4.82 (11)
Type
Right screw type
...see all>
Product Options
ADD TO CART
Dimension W (mm) Type Dimension L2 (mm) Dimension l (mm) Dimention D2 (phi mm) Dimention D1 (phimm) Width B1 (mm) Dimensions C (mm) Dimensions S1 (mm) Dimensions B (mm) JIS Class Length L(mm) Dimension d1(phi mm) Dimension L1 (mm) Dimension d (phi mm) Weight (g) Diameter D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension W (mm) Type Dimension L2 (mm) Dimension l (mm) Dimention D2 (phi mm) Dimention D1 (phimm) Width B1 (mm) Dimensions C (mm) Dimensions S1 (mm) Dimensions B (mm) JIS Class Length L(mm) Dimension d1(phi mm) Dimension L1 (mm) Dimension d (phi mm) Weight (g) Diameter D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
32 - 12 43 37 30 28 0.7 M22x1.5 20 JIS2 class 109 25.8 84 22 490 50 1PC 1 NHS22T 06335375 46.99 SGD
Shipped after 2018-05-28
30 - 10 40 34 27.5 25 0.7 M20x1.5 18 JIS2 class 100 24.4 77 20 380 46 1PC 1 NHS20T 06335366 42.99 SGD
Shipped after 2018-05-28
7 oilless type 3 10 8 6.5 6 0.3 M3x0.5 4.5 JIS CLASS 2 27 7.4 21 3 6.5 12 1PC 1 NHS3T 06335262 11.99 SGD
In stock
8 oilless type 4 12 9.5 8 7 0.3 M4x0.7 5.3 JIS class 2 31 7.6 24 4 10 14 1PC 1 NHS4T 06335271 11.99 SGD
In stock
9 oilless type 4 14 11 9 8 0.3 M5x0.8 6 JIS class 2 35 7.7 27 5 16.5 16 1PC 1 NHS5T 06335287 10.99 SGD
In stock
11 oilless type 5 14 13 10 9 0.3 M6x1 6.75 JIS class 2 39 9 30 6 25 18 1PC 1 NHS6T 06335296 10.99 SGD
In stock
14 oilless type 5 17 16 12.5 12 0.5 M8x1.25 9 JIS class 2 47 10.4 36 8 43 22 1PC 1 NHS8T 06335305 12.99 SGD
In stock
17 oilless type 6.5 21 19 15 14 0.5 M10x1.5 10.5 JIS CLASS 2 56 12.9 43 10 72 26 1PC 1 NHS10T 06335314 13.99 SGD
In stock
19 oilless type 6.5 24 22 17.5 16 0.5 M12x1.75 12 JIS class 2 65 15.4 50 12 107 30 1PC 1 NHS12T 06335323 15.99 SGD
In stock
22 oilless type 8 27 25 20 19 0.7 M14x2 13.5 JIS CLASS 2 74 16.9 57 14 160 34 1PC 1 NHS14T 06335332 18.99 SGD
In stock
22 oilless type 8 33 27 22 21 0.7 M16x2 15 JIS class 2 83 19.4 64 16 210 38 1PC 1 NHS16T 06335341 24.99 SGD
In stock
27 oilless type 10 36 31 25 23 0.7 M18x1.5 16.5 JIS CLASS 2 92 21.9 71 18 295 42 1PC 1 NHS18T 06335357 28.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 10
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.82
11 Customer Reviews
The reviews are automatic translation.
CBR 2650 RR back step shift rod repair
5
From Japan
On 2018-05-19 14:13:19
CBR 2650 RR back step Shift rod Used for repair. We will prepare the spare for repair so we can get it immediately. Because it is not sold so ordinary.
This review is about item#6335296.
Modification of automobile keyless entry link
5
From Japan
On 2018-02-14 00:01:43
Piro itself, quality is no problem. Cospa is enough. Also, when you need Piro, it is a product you want to use.
This review is about item#6335271.
For motorcycles
3
From Japan
On 2016-09-29 16:13:32
The movement is also a bit steeper than the male thread, and I am doing something like getting caught. Even with the same manufacturer, the way of movement is obviously different compared to the internal thread.
This review is about item#6335314.
Rotary kinematic pair of links
5
From Japan
On 2016-05-30 18:31:44
Easy to adjust and easy to handle
This review is about item#06335271.
Disking of old MTB
5
From Japan
On 2016-04-15 17:45:59
I bought the brake of the bicycle as a remodeling application for fixing the disc brake back mount type mount with the old V brake frame. A good thing with good firmness was inexpensive and was saved.
This review is about item#06335296.
Auto Repair
5
From Japan
On 2015-08-26 14:37:27
I am satisfied with the item as desired.
This review is about item#06335271.
Used as a cushion connecting rod of a motorcycle
5
From Japan
On 2014-12-07 21:17:46
In combination with the NOS type, I used it as a cushion connecting rod of a motorcycle. There seems to be rigidity, it feels good.
This review is about item#06335314.
Used as a cushion connecting rod of a motorcycle
5
From Japan
On 2014-12-07 21:17:24
In combination with the NOS type, I used it as a cushion connecting rod of a motorcycle. There seems to be rigidity, it feels good.
This review is about item#06335314.
Brake and clutch rod end
5
From Japan
On 2014-10-20 13:19:22
The size notation is too unkind. Please write it in detail. It is close to not saying the size other than screw size. Only an expert who knows the standard can buy with this.
This review is about item#06335314.
Motorcycle Custom
5
From Japan
On 2014-01-13 18:19:31
Motorcycle Custom car combinations with turnbuckle for height adjustment were good products.
This review is about item#06335314.

Related Products