Buy more than* S$200* and get FREE SHIPPING

Rod Ended Nos T Shape, Right-Handed Screw Type

3.33 (12)
Type
Right screw type
...see all>
Product Options
ADD TO CART
Dimensions C (mm) Dimensions B (mm) Dimensions D (mm) Dimension S (mm) Dimension L1 (mm) Dimension d (mm) Dimensions L (mm) JIS Class Weight (g) B1 (Width) (mm) Dimensions d1 (mm) Type Dimension L2 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions C (mm) Dimensions B (mm) Dimensions D (mm) Dimension S (mm) Dimension L1 (mm) Dimension d (mm) Dimensions L (mm) JIS Class Weight (g) B1 (Width) (mm) Dimensions d1 (mm) Type Dimension L2 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.7 16.5 42 M18x1.5 72 18 93 JIS2 class 260 23 21.9 - 44 1PC 1 NOS18T 06335594 29.99 SGD
Shipped after 2018-01-22
0.7 20 50 M22x1.5 84 22 109 JIS2 class 435 28 25.8 - 51 1PC 1 NOS22T 06335612 45.99 SGD
Shipped after 2018-01-23
0.3 4.5 12 M3x0.5 27 3 33 JIS class 2 4.5 6 7.4 Oilless-male thread type 15 1PC 1 NOS3T 06335506 11.99 SGD
Shipped after 2018-01-22
0.3 5.3 14 M4x0.7 30 4 37 JIS CLASS 2 7 7 7.6 Oilless-male thread type 17 1PC 1 NOS4T 06335515 10.99 SGD
Shipped after 2018-01-22
0.3 6 16 M5x0.8 33 5 41 JIS class 2 12.5 8 7.7 Oilless-male thread type 20 1PC 1 NOS5T 06335524 9.99 SGD
Shipped after 2018-01-22
0.3 6.75 18 M6x1 36 6 45 JIS CLASS 2 19 9 9 Oilless-male thread type 22 1PC 1 NOS6T 06335533 9.99 SGD
Shipped after 2018-01-22
0.5 9 22 M8x1.25 42 8 53 JIS class 2 32 12 10.4 Oilless-male thread type 25 1PC 1 NOS8T 06335542 12.99 SGD
Shipped after 2018-01-22
0.5 10.5 26 M10x1.5 48 10 61 JIS class 2 54 14 12.9 Oilless-male thread type 29 1PC 1 NOS10T 06335551 12.99 SGD
Shipped after 2018-01-22
0.5 12 30 M12x1.75 54 12 69 JIS CLASS 2 85 16 15.4 Oilless-male thread type 33 1PC 1 NOS12T 06335567 14.99 SGD
Shipped after 2018-01-22
0.7 13.5 34 M14x2 60 14 77 JIS CLASS 2 126 19 16.9 Oilless-male thread type 36 1PC 1 NOS14T 06335576 17.99 SGD
Shipped after 2018-01-22
0.7 15 38 M16x2 66 16 85 JIS CLASS 2 185 21 19.4 Oilless-male thread type 40 1PC 1 NOS16T 06335585 22.99 SGD
Shipped after 2018-01-22
0.7 18 46 M20x1.5 78 20 101 JIS class 2 340 25 24.4 Oilless-male thread type 47 1PC 1 NOS20T 06335603 35.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 2
2 star 0
1 star 4
Review Rating: 3.33
12 Customer Reviews
The reviews are automatic translation.
Used for link rod of motorcycle height adjustment
5
From Japan
On 2017-11-01 15:31:29
It is a THK product so it can be used with confidence. The movement is perfect.
This review is about item#6335567.
For motorcycles
5
From Japan
On 2016-09-29 16:10:57
I bought two, but the movement of the ball was also good. I do not quite understand it because it is used for the first time, perhaps it may be Yururu as in other reviews.
This review is about item#6335551.
Used in our machine for shipment
1
From Japan
On 2016-08-05 10:34:40
I bought two of the same thing (NOS 4T M4) but it is 1 defective item. The movement of the ball is abnormally hard and does not serve as a rod end. Because it is a small size M4, the force to transmit is small, it was impossible to move with friction. We do not have time to apply for replacement in order to use it for sale machines shipped next week. I ordered a crying weep again, but it took a shipping cost of 525 yen and it cost me high. We have no choice but to consider future use if we do not construct a return / exchange system that can respond immediately in such cases.
This review is about item#6335515.
Suspension of automobile
1
From Japan
On 2016-07-26 10:41:45
Goods are good things for the price, but there is a rattling as much as one about 5 to 10 kept from the new condition in the hand. Because it seems that it is not a defective item in another person's comment, it will not be exchanged, so it is necessary to recognize that it is not originally very good product with high accuracy. Goods of the same Osaka soul are cheaper and more reliable.
This review is about item#06335542.
For Tocon Arm
1
From Japan
On 2016-05-07 20:20:33
It is loose enough to laugh. As soon as it is used for parts of a car's suspension, it sometimes makes it frightening for the first time to squeal candle. Because there is also a review that is astringent, it will be great with variations.
This review is about item#06335585.
Use it normally as a rod end
1
From Japan
On 2015-09-29 19:37:27
One of the 8 purchased items was defective because the friction of the ball was abnormally large and it was not turning unless it gave considerable force, but because the reply of the manufacturer was a good item, the product of this manufacturer never ever I will not buy it.
This review is about item#06335515.
Used as a cushion connecting rod of a motorcycle
5
From Japan
On 2014-12-07 21:19:42
In combination with the NHS type, I used it as a link part of a motorcycle, as a cushion connecting rod. It seems rigid also has good feeling.
This review is about item#06335551.
For bike repair
5
From Japan
On 2014-06-17 20:05:38
It is compact and good with no lubrication type
This review is about item#06335542.
Cars around the car
5
From Japan
On 2014-04-14 15:13:18
I just used it so I do not know the durability, but it feels nice.
This review is about item#06335576.
At the rod end
3
From Japan
On 2014-03-13 16:44:41
Things are good, but it will get rid of if you can not keep detailed details.
This review is about item#06335567.

Related Products