Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimension L2 (mm) Type Dimension l (mm) Weight (g) Dimention D2 (phi mm) Dimention D1 (phimm) Type Dimensions C (mm) Dimensions B (mm) Dimensions S1 (mm) Dimensions D (mm) JIS Class Dimension S (mm) B1 (Width) (mm) Dimension L1 (mm) Dimensions d1 (mm) Dimension d (mm) Dimension W (mm) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension L2 (mm) Type Dimension l (mm) Weight (g) Dimention D2 (phi mm) Dimention D1 (phimm) Type Dimensions C (mm) Dimensions B (mm) Dimensions S1 (mm) Dimensions D (mm) JIS Class Dimension S (mm) B1 (Width) (mm) Dimension L1 (mm) Dimensions d1 (mm) Dimension d (mm) Dimension W (mm) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
12 Rightscrewtype 48 750 42 33.5 With female thread type 0.8 22 M24x2 60 JIS2class M24x2 31 94 29.6 25 36 124 1PC 1 PHS25 06334885 80.99 SGD
Shipped after 2018-04-24
12 Right screw type 43 490 37 30 - 0.7 20 M22x1.5 50 JIS2 class M22x1.5 28 84 25.8 22 32 109 1PC 1 PHS22 06334876 43.99 SGD
In stock
15 Right screw type 56 1130 50 40 - 0.8 25 M30x2 70 JIS2 class M30x2 37 110 34.8 30 41 145 1PC 1 PHS30 06334894 119.99 SGD
In stock
5 Right screw type 14 16.5 13 10 Female thread type 0.3 6.75 M5x0.8 16 JIS class 2 M5x0.8 8 27 9 5 9 35 1PC 1 PHS5 06334781 11.99 SGD
In stock
5 Right screw type 14 25 11 9 Female thread type 0.3 6 M6x1 18 JIS class 2 M6x1 9 30 7.7 6 11 39 1PC 1 PHS6 06298153 11.99 SGD
In stock
5 Right screw type 17 43 16 12.5 Female thread type 0.5 9 M8x1.25 22 JIS class 2 M8x1.25 12 36 10.4 8 14 47 1PC 1 PHS8 06334806 12.99 SGD
In stock
6.5 Right screw type 21 72 19 15 Female thread type 0.5 10.5 M10x1.5 26 JIS CLASS 2 M10x1.5 14 43 12.9 10 17 56 1PC 1 PHS10 06334815 14.99 SGD
In stock
6.5 Right screw type 24 107 22 17.5 Female thread type 0.5 12 M12x1.75 30 JIS CLASS 2 M12x1.75 16 50 15.4 12 19 65 1PC 1 PHS12 06334824 15.99 SGD
In stock
8 Right screw type 27 160 25 20 Female thread type 0.7 13.5 M14x2 34 JIS class 2 M14x2 19 57 16.9 14 22 74 1PC 1 PHS14 06334833 18.99 SGD
In stock
8 Right screw type 33 210 27 22 Female thread type 0.7 15 M16x2 38 JIS class 2 M16x2 21 64 19.4 16 22 83 1PC 1 PHS16 06334842 24.99 SGD
In stock
10 Right screw type 36 295 31 25 Female thread type 0.7 16.5 M18x1.5 42 JIS class 2 M18x1.5 23 71 21.9 18 27 92 1PC 1 PHS18 06334851 29.99 SGD
Shipped after 2018-04-24
10 Right screw type 40 380 34 27.5 Female thread type 0.7 18 M20x1.5 46 JIS class 2 M20x1.5 25 77 24.4 20 30 100 1PC 1 PHS20 06334867 36.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
To the handle damper control of the motorcycle.
5
From Japan
On 2017-10-13 15:44:47
It is used for controlling the handmade / handle damper. With smooth movement, it can be used for a long time without problems.
This review is about item#6334806.
For repairing external step kit
5
From Japan
On 2017-07-08 12:54:22
Since the backlash appeared in the shift linkage of the outside back step, I exchanged all of them collectively. If you order as a repair part from the step manufacturer, the price will be doubled so it will be a pretty difference if you replace it all. This time I chose the lubrication type of THK, but it is smooth, there is no play and there is no particular problem. When exchanging the rod end in its entirety (since the bearing of the pedal does not wear out) it is good that the feeling of operation looks like a brand new one.
This review is about item#6298153.
Alternative use of automobile parts
3
From Japan
On 2016-11-02 04:19:08
I do not know the detail because it is not used, but I am satisfied at the present time
This review is about item#06334815.
As a repair of Yoshimura's backstep
5
From Japan
On 2016-09-29 21:21:40
It is the same parts as Yoshimura's repair parts, but it was cheaper than that. There was no problem at all in installation, I bought one extra as a spare part.
This review is about item#6334806.
Used for attaching the stabilizer of the car
5
From Japan
On 2015-03-14 11:19:04
Accuracy is good, very easy to use.
This review is about item#06334815.
As a repair part of a car door
4
From Japan
On 2013-11-21 08:34:32
I have not installed yet, but I thought things themselves were good for the price. It was extremely helpful because there are few places to purchase items of this hand alone.
This review is about item#06334824.
Used for connecting the brake of the bike and the change rod
5
From Japan
On 2012-04-04 21:27:49
Socket part? Although it was good if there was a little short thing, I am satisfied enough with this product.
This review is about item#06298153.

Related Products