Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimension l (mm) Dimention D2 (phi mm) Dimention D1 (phimm) Dimensions C (mm) Type Dimensions D (mm) Dimensions S1 (mm) Dimension S (mm) JIS Class Dimension L1 (mm) B1 (Width) (mm) Dimension d (mm) Dimensions d1 (mm) Dimensions L (mm) Dimension W (mm) Type Dimension L2 (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension l (mm) Dimention D2 (phi mm) Dimention D1 (phimm) Dimensions C (mm) Type Dimensions D (mm) Dimensions S1 (mm) Dimension S (mm) JIS Class Dimension L1 (mm) B1 (Width) (mm) Dimension d (mm) Dimensions d1 (mm) Dimensions L (mm) Dimension W (mm) Type Dimension L2 (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
33 27 22 0.7 With female thread type 38 M16x2 M16x2 JIS2class 64 21 16 19.4 83 22 Left-handthreadtype 8 210 1PC 1 PHS16L 06334964 24.99 SGD
Shipped after 2018-01-22
43 37 30 0.7 - 50 M22x1.5 M22x1.5 JIS2 class 84 28 22 25.8 109 32 Left-hand thread type 12 490 1PC 1 PHS22L 06334991 43.99 SGD
Shipped after 2018-01-22
48 42 33.5 0.9 - 60 M24x2 M24x2 JIS2 class 94 31 25 29.6 124 36 Left-hand thread type 12 750 1PC 1 PHS25L 06335007 80.99 SGD
Shipped after 2018-01-23
14 11 9 0.3 - 16 M5x0.8 M5x0.8 JIS2 class 27 8 5 7.7 35 9 Left-hand thread type 5 16.5 1PC 1 PHS5L 06334903 11.99 SGD
Shipped after 2018-01-22
27 25 20 0.7 - 34 M14x2 M14x2 JIS2 class 57 19 14 16.9 74 22 Left-hand thread type 8 160 1PC 1 PHS14L 06334955 18.99 SGD
Shipped after 2018-01-22
56 50 40 0.9 - 70 M30x2 M30x2 JIS2 class 110 37 30 34.8 145 41 Left-hand thread type 15 1130 1PC 1 PHS30L 06335016 119.99 SGD
Shipped after 2018-01-23
36 31 25 0.7 - 42 M18x1.5 M18x1.5 JIS2 class 71 23 18 21.9 92 27 Left-hand thread type 10 295 1PC 1 PHS18L 06334973 30.99 SGD
Shipped after 2018-01-23
40 34 27.5 0.7 - 46 M20x1.5 M20x1.5 JIS2 class 77 25 20 24.4 100 30 Left-hand thread type 10 380 1PC 1 PHS20L 06334982 36.99 SGD
Shipped after 2018-01-22
21 19 15 0.5 With female thread type 26 M10x1.5 M10x1.5 JIS2class 43 14 10 12.9 56 17 Left-handthreadtype 6.5 72 1PC 1 PHS10L 06334937 14.99 SGD
Shipped after 2018-01-22
14 13 10 0.3 Female thread type 18 M6x1 M6x1 JIS CLASS 2 30 9 6 9 39 11 Left screw type 5 25 1PC 1 PHS6L 06334912 11.99 SGD
Shipped after 2018-01-22
17 16 12.5 0.5 Female thread type 22 M8x1.25 M8x1.25 JIS CLASS 2 36 12 8 10.4 47 14 Left screw type 5 43 1PC 1 PHS8L 06334921 12.99 SGD
Shipped after 2018-01-22
24 22 17.5 0.5 Female thread type 30 M12x1.75 M12x1.75 JIS CLASS 2 50 16 12 15.4 65 19 Left screw type 6.5 107 1PC 1 PHS12L 06334946 15.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For repairing external step kit
5
From Japan
On 2017-07-08 12:55:23
Since the backlash appeared in the shift linkage of the outside back step, I exchanged all of them collectively. If you order as a repair part from the step manufacturer, the price will be doubled so it will be a pretty difference if you replace it all. This time I chose the lubrication type of THK, but it is smooth, there is no play and there is no particular problem. When exchanging the rod end in its entirety (since the bearing of the pedal does not wear out) it is good that the feeling of operation looks like a brand new one.
This review is about item#6334912.
maintenance
5
From Japan
On 2016-12-12 17:19:04
Made with safe THK, it is one item of satisfaction when you purchase it. I can recommend it.
This review is about item#6334921.

Related Products