Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimension l (mm) Type Dimensions C (mm) Dimensions B (mm) Dimensions D (mm) Dimension S (mm) Dimension L1 (mm) Dimensions S1 (mm) Dimension d (mm) JIS Class Dimensions L (mm) B1 (Width) (mm) Type Dimensions d1 (mm) Weight (g) Dimension L2 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension l (mm) Type Dimensions C (mm) Dimensions B (mm) Dimensions D (mm) Dimension S (mm) Dimension L1 (mm) Dimensions S1 (mm) Dimension d (mm) JIS Class Dimensions L (mm) B1 (Width) (mm) Type Dimensions d1 (mm) Weight (g) Dimension L2 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
57 - 0.8 22 60 M24x2 94 M24x2 25 JIS2 class 124 31 Left-hand thread type 29.6 650 57 1PC 1 POS25L 06335244 72.99 SGD
In stock
51 - 0.7 20 50 M22x1.5 84 M22x1.5 22 JIS2 class 109 28 Left-hand thread type 25.8 435 51 1PC 1 POS22L 06335235 42.99 SGD
In stock
66 - 0.8 25 70 M30x2 110 M30x2 30 JIS2 class 145 37 Left-hand thread type 34.8 1070 66 1PC 1 POS30L 06335253 109.99 SGD
In stock
47 Externallythreadedtype 0.7 18 46 M20x1.5 78 M20x1.5 20 JIS2class 101 25 Left-handthreadtype 24.4 340 47 1PC 1 POS20L 06335226 35.99 SGD
In stock
36 Male thread type 0.7 13.5 34 M14x2 60 M14x2 14 JIS class 2 77 19 Left screw type 16.9 126 36 1PC 1 POS14L 06335192 17.99 SGD
In stock
20 Male thread type 0.3 6 16 M5x0.8 33 M5x0.8 5 JIS class 2 41 8 Left screw type 7.7 12.5 20 1PC 1 POS5L 06335147 9.99 SGD
In stock
22 Male thread type 0.3 6.75 18 M6x1 36 M6x1 6 JIS CLASS 2 45 9 Left screw type 9 19 22 1PC 1 POS6L 06335156 9.99 SGD
In stock
25 Male thread type 0.5 9 22 M8x1.25 42 M8x1.25 8 JIS class 2 53 12 Left screw type 10.4 32 25 1PC 1 POS8L 06335165 12.99 SGD
In stock
29 Male thread type 0.5 10.5 26 M10x1.5 48 M10x1.5 10 JIS CLASS 2 61 14 Left screw type 12.9 54 29 1PC 1 POS10L 06335174 12.99 SGD
In stock
33 Male thread type 0.5 12 30 M12x1.75 54 M12x1.75 12 JIS class 2 69 16 Left screw type 15.4 65 33 1PC 1 POS12L 06335183 14.99 SGD
In stock
40 Male thread type 0.7 15 38 M16x2 66 M16x2 16 JIS CLASS 2 85 21 Left screw type 19.4 185 40 1PC 1 POS16L 06335201 22.99 SGD
In stock
44 Male thread type 0.7 16.5 42 M18x1.5 72 M18x1.5 18 JIS CLASS 2 93 23 Left screw type 21.9 260 44 1PC 1 POS18L 06335217 28.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.88
8 Customer Reviews
The reviews are automatic translation.
Outside the company
5
From Japan
On 2017-07-08 12:54:47
Since the backlash appeared in the shift linkage of the outside back step, I exchanged all of them collectively. If you order as a repair part from the step manufacturer, the price will be doubled so it will be a pretty difference if you replace it all. This time I chose the lubrication type of THK, but it is smooth, there is no play and there is no particular problem. When exchanging the rod end in its entirety (since the bearing of the pedal does not wear out) it is good that the feeling of operation looks like a brand new one.
This review is about item#6335156.
Used for cart maintenance
4
From Japan
On 2016-11-03 20:02:02
I use it for the tie rod of the cart. The price is also cheap and durable so it is a good part.
This review is about item#6335165.
Used for external step of motorcycle
5
From Japan
On 2015-05-06 11:43:43
Change rod rod outside the back step of the motorcycle Pillow ball purchased because it stopped moving. It was a product with the same name as the original parts, but the product we received this time was slightly better built. The price is reasonable and satisfying.
This review is about item#06335156.
As a repair part of a motorcycle
5
From Japan
On 2014-07-11 08:40:19
I bought it as a repair part of the back step of the race bike. Although it is half price of genuine parts, I am using it without particular problem.
This review is about item#06335156.
Motorcycle swing arm contact rod
5
From Japan
On 2014-07-07 14:44:06
External products also use the same thing in this part. Originally I used POS 12, but since my own stuff was attached, one side was POS 10. Because the size is small enough, we are exchanging regularly as there is anxiety about strength. I believe that the product itself is the best choice that can be trusted.
This review is about item#06335174.
I used it for a shift rod of a motorcycle.
5
From Japan
On 2013-08-26 20:51:44
The shift of the motorcycle requires smooth movement and moderation. This product has satisfactory movements.
This review is about item#06335156.
Auto parts control rod
5
From Japan
On 2013-07-05 15:59:13
With standard items, there is no particular problem
This review is about item#06335165.
One off bike parts production
5
From Japan
On 2013-05-14 21:25:01
It can be used without problems.
This review is about item#06335165.

Related Products