Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimension S (mm) Dimension L1 (mm) Dimensions S1 (mm) Dimension d (mm) JIS Class Dimensions L (mm) B1 (Width) (mm) Type Dimensions d1 (mm) Weight (g) Dimension L2 (mm) Dimension l (mm) Type Dimensions C (mm) Dimensions B (mm) Dimensions D (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension S (mm) Dimension L1 (mm) Dimensions S1 (mm) Dimension d (mm) JIS Class Dimensions L (mm) B1 (Width) (mm) Type Dimensions d1 (mm) Weight (g) Dimension L2 (mm) Dimension l (mm) Type Dimensions C (mm) Dimensions B (mm) Dimensions D (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M5x0.8 33 M5x0.8 5 JIS2class 41 8 Rightscrewtype 7.7 12.5 20 20 Externallythreadedtype 0.3 6 16 1PC 1 POS5 06335025 9.99 SGD
In stock
M30x2 110 M30x2 30 JIS2 class 145 37 Right screw type 34.8 1070 66 66 - 0.8 25 70 1PC 1 POS30 06335131 109.99 SGD
In stock
M24x2 94 M24x2 25 JIS2 class 124 31 Right screw type 29.6 650 57 57 - 0.8 22 60 1PC 1 POS25 06335122 71.99 SGD
In stock
M6x1 36 M6x1 6 JIS class 2 45 9 Right screw type 9 19 22 22 Male thread type 0.3 6.75 18 1PC 1 POS6 06335034 9.99 SGD
In stock
M8x1.25 42 M8x1.25 8 JIS CLASS 2 53 12 Right screw type 10.4 32 25 25 Male thread type 0.5 9 22 1PC 1 POS8 06335043 11.99 SGD
In stock
M10x1.5 48 M10x1.5 10 JIS class 2 61 14 Right screw type 12.9 54 29 29 Male thread type 0.5 10.5 26 1PC 1 POS10 06335052 11.99 SGD
In stock
M12x1.75 54 M12x1.75 12 JIS class 2 69 16 Right screw type 15.4 65 33 33 Male thread type 0.5 12 30 1PC 1 POS12 06335061 14.99 SGD
In stock
M14x2 60 M14x2 14 JIS CLASS 2 77 19 Right screw type 16.9 126 36 36 Male thread type 0.7 13.5 34 1PC 1 POS14 06335077 17.99 SGD
In stock
M16x2 66 M16x2 16 JIS CLASS 2 85 21 Right screw type 19.4 185 40 40 Male thread type 0.7 15 38 1PC 1 POS16 06335086 23.99 SGD
In stock
M18x1.5 72 M18x1.5 18 JIS class 2 93 23 Right screw type 21.9 260 44 44 Male thread type 0.7 16.5 42 1PC 1 POS18 06335095 28.99 SGD
In stock
M 20 X 1.5 78 M 20 X 1.5 20 JIS CLASS 2 101 25 Right screw type 24.4 340 47 47 Male thread type 0.7 18 46 1PC 1 POS20 06335104 35.99 SGD
In stock
M22x1.5 84 M22x1.5 22 JIS CLASS 2 109 28 Right screw type 25.8 435 51 51 Male thread type 0.7 20 50 1PC 1 POS22 06335113 42.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 13
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 4.60
15 Customer Reviews
The reviews are automatic translation.
To sidecar.
5
From Japan
On 2017-10-13 16:02:42
Used for machine and electrical changeover switch conversion section for gear position indication. It is an extremely special usage, but it works in conjunction with a sense of incompatibility, and it can be used for a long time.
This review is about item#6335052.
product development
1
From Japan
On 2017-08-08 16:36:40
There is no problem with respect to the product. I'm very sorry that packing form we are asking for repeatedly is not improved. If you ordered several kinds of items such as right-hand thread, left-hand screw, etc. in units of 10 pieces, we will put them in one box without being packed for each item. Since the product is oil-like, labels on each one are peeled off and pasted to the other and I do not know which is which. I would like some improvement.
This review is about item#6335034.
For repairing external step kit
5
From Japan
On 2017-07-08 12:55:52
Since the backlash appeared in the shift linkage of the outside back step, I exchanged all of them collectively. If you order as a repair part from the step manufacturer, the price will be doubled so it will be a pretty difference if you replace it all. This time I chose the lubrication type of THK, but it is smooth, there is no play and there is no particular problem. When exchanging the rod end in its entirety (since the bearing of the pedal does not wear out) it is good that the feeling of operation looks like a brand new one.
This review is about item#6335034.
Used for cart maintenance
5
From Japan
On 2016-11-03 20:01:17
I use it for the tie rod of the cart. It is a good part because it is cheap and durable.
This review is about item#6335043.
Alternative use of automobile parts
3
From Japan
On 2016-11-02 04:20:00
I am not satisfied because I do not know between details because it is not used
This review is about item#06335052.
Automobile link mechanism
5
From Japan
On 2016-09-29 18:13:24
It is good in cost performance. Since the nipple of grease-up is small, attention is necessary in every sense.
This review is about item#6335104.
External automobile parts substitution
5
From Japan
On 2016-02-25 15:22:02
It is natural, but the accuracy is right. You can use it with confidence. Just because the nipple is useless, it will be replaced with another nipple.
Make bike torque rod
5
From Japan
On 2015-10-19 14:34:44
I was able to make things with strength and firmness.
Used for brake caliper support
5
From Japan
On 2014-02-07 14:45:44
For smooth movement and its fitting, cost performance is high considering the price.
This review is about item#06335043.
As a mounting part of a motorcycle steering damper
5
From Japan
On 2013-11-21 19:21:24
Since it is a pillow ball, movement is a point, but it is very smooth and nice. Because it is an oil injection type, it is easy to maintain, and after the grease injection, the movement is perfect and it is satisfactory.
This review is about item#06335052.

Related Products