Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Ring Ball Rbi Shape, Right Hand Thread Type

4.12 (8)
...see all>
Product Options
ADD TO CART
Dimension L1 (mm) Dimensions L (mm) Type Weight (g) JIS Class Dimension l3 (mm) Dimension l1 (mm) Dimension L3 (mm) Dimension W (mm) Dimension D2 (mm) Dimension S (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension L1 (mm) Dimensions L (mm) Type Weight (g) JIS Class Dimension l3 (mm) Dimension l1 (mm) Dimension L3 (mm) Dimension W (mm) Dimension D2 (mm) Dimension S (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
45 109 Right screw type 280 JIS2 class 28 64 25 22 36 M14x2 1PC 1 RBI14BD 06335822 18.99 SGD
In stock
50 112 Right screw type 360 JIS2 class 23 62 27 22 40 M16x1.5 1PC 1 RBI16D 06335831 20.99 SGD
In stock
50 118 Rightscrewtype 370 JIS2class 29 68 27 22 40 M16x2 1PC 1 RBI16BD 06335847 19.99 SGD
Shipped after 2018-06-25
45 103 Rightscrewtype 275 JIS2class 22 58 25 22 36 M14x1.5 1PC 1 RBI14D 06335813 18.99 SGD
In stock
24 46 Right screw type 25 JIS class 2 8 22 12 9 17 M5x0.8 1PC 1 RBI5D 06335743 7.99 SGD
In stock
28 55.2 Right screw type 40 JIS class 2 11 27.2 15 11 20 M6x1 1PC 1 RBI6D 06335752 8.99 SGD
In stock
32 65 Right screw type 75 JIS CLASS 2 12 33 16 14 24 M8x1.25 1PC 1 RBI8D 06335761 9.99 SGD
In stock
35 74.5 Right screw type 120 JIS CLASS 2 15 39.5 18 17 28 M 10 X 1.25 1PC 1 RBI10D 06335777 10.99 SGD
In stock
35 80.5 Right screw type 123 JIS CLASS 2 21 45.5 18 17 28 M10x1.5 1PC 1 RBI10BD 06335786 10.99 SGD
In stock
40 84 Right screw type 185 JIS CLASS 2 17 44 20 19 32 M 12 X 1.25 1PC 1 RBI12D 06335795 14.99 SGD
In stock
40 91 Right screw type 190 JIS class 2 24 51 20 19 32 M12x1.75 1PC 1 RBI12BD 06335804 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 2
1 star 0
Review Rating: 4.12
8 Customer Reviews
The reviews are automatic translation.
To the rotating part of the windmill illumination
2
From Japan
On 2018-05-19 19:34:52
I thought to hang it and turn the windmill with the wind, but it did not turn as lightly as I thought. Is the slip lost by the resistance of grease and boots?
This review is about item#6335743.
Part assembly
5
From Japan
On 2018-04-19 14:57:45
The arrival of goods is saved quickly, I have had trouble seeking this product, thank you in the future.
This review is about item#6335752.
Mechanical equipment
4
From Japan
On 2016-05-06 07:37:45
It is a product as imagined. I think if the movable angle becomes a little more.
This review is about item#06335847.
Car parts
5
From Japan
On 2015-03-28 07:11:20
It is best for cost performance and I will use it again.
This review is about item#06335761.
Diverted as Steadicam's Jimbel. I am satisfied with the product which is inexpensive and has very high cost performance.
5
From Japan
On 2015-03-01 14:01:39
It is currently under construction, but as a feeling it is a very good impression.
This review is about item#06335752.
Suspension link rod part
5
From Japan
On 2012-10-30 21:31:59
It is easy to apply because it is different from normal shape.
This review is about item#06335761.
Car stabilizer link
2
From Japan
On 2011-10-29 10:23:07
One out of two Boots were torn. Other than that it is satisfactory.
This review is about item#06335804.
I bought it for making my own flexible Tower bar. It will be attached to the center of the tower.
5
From Japan
On 2009-09-14 20:43:25
The straight running stability was improved while keeping the stairs at the corner intact. I think that it is recommended for those who can process divert.
This review is about item#06335752.

Related Products