Buy more than* S$200* and get FREE SHIPPING

Deci- Dump Ear Plug

4.33 (3)
Purpose
Sound insulation of intense noise in works like crushing, polishing, grinding, cutting operations
NRR Value
29
JIS Standard
JIS class 1 product
Material
Urethane foam
...see all>
Product Options
ADD TO CART
AS ONE Part Number Description 2 Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Description 2 Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Great fit! 1Pack(5Set) 1 28-00-09 05622391 -
Discontinued
[x]
8-5635-01 - 1Set(2PC) 1 28-00-05 33167976 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
A nap etc
5
From Japan
On 2015-03-23 13:55:49
It can be used normally. I use it in places where I hear the surrounding sounds such as when I take a nap.
This review is about item#33167976.
Fields where noise is intense, durability tests on engines, etc. · · ·
4
From Japan
On 2012-06-26 16:43:04
There was a semi-transparent container with two pieces of digi-dump in a cylindrical one, but when putting it in a pocket by a single article, when wrapping it in a handkerchief and taking out it, Digi Dump will be on the floor and the floor It falls, rolling, dirty foreign matter adheres and I do not want to use it. It is likely to become otitis media with bacteria if you put it in your ear ... So, I think that there is also a tube of container to put in. If there is, I would like you to introduce it lightly. However, it does not mean to buy it immediately. Just in case, thank you.
This review is about item#05622391.
Noise prevention
4
From Japan
On 2009-11-25 15:49:26
Disposable, clean product is soft material so it fits into your ear
This review is about item#05622391.

Related Products