Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

The Plastic Made Hand Truck, Folding Type

4.44 (9)
...see all>
Product Options
ADD TO CART
Floor Level (mm) Material (Caster) Caster Loading Surface Dimensions (mm) Load Capacity (kg) Wheel Diameter (phi mm) Noise Reduction Weight (kg) Release Time Resistance (kg) Material Type Material (caster cover) Handle Height (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Floor Level (mm) Material (Caster) Caster Loading Surface Dimensions (mm) Load Capacity (kg) Wheel Diameter (phi mm) Noise Reduction Weight (kg) Release Time Resistance (kg) Material Type Material (caster cover) Handle Height (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
146 Gum Two x fixed castors two freely casters 710x455 150 100 Yes 9.3 2.6 Plastic Silent type (folding handle) Reinforced plastic 880 1PC 1 PB-101C-P 41438232 189.99 SGD
In stock
215 Gum Two x fixed castors two freely casters 895x595 300 130 Yes 15.7 3.7 Plastic Silent type (folding handle) Reinforced plastic 870 1PC 1 PF-301C-P 41438241 369.99 SGD
In stock
170 Rubber - 710x455 150 100 - 11.3 2.6 - Low noise (foldable handle) with stopper Reinforced plastics 880 1PC 1 PB-S101C-P 41438257 299.99 SGD
In stock
220 Rubber - 900x600 300 130 - 18.2 3.7 - Low noise (foldable handle) with stopper Reinforced plastics 870 1PC 1 PF-S301C-P 41438266 439.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 4.44
9 Customer Reviews
The reviews are automatic translation.
Delivery of goods
5
From Japan
On 2017-07-12 22:39:53
It moves lightly and smoothly. It is troublesome because it self-runs on a slope that is too light and choked. I think that the attachment with the stopper was good. It is a luxurious problem! It is! It is!
This review is about item#41438232.
At delivery
5
From Japan
On 2017-03-16 15:47:53
It is lighter than the one 15 years ago, the wheel is quiet and moves smoothly.
This review is about item#41438232.
For delivery of luggage
5
From Japan
On 2015-05-22 01:03:42
It is easier to use than I thought. The sound is quiet and it can be handled very smoothly.
This review is about item#41438232.
Loading and unloading interior materials
5
From Japan
On 2015-03-13 17:41:37
It is quiet and can carry without worrying around and it is lightweight.
This review is about item#41438241.
Used in warehouse
3
From Japan
On 2015-03-02 07:14:35
Easy to use
This review is about item#41438266.
Material handling
5
From Japan
On 2014-08-28 17:59:41
I am using it more than before. It is a light, durable, quiet and very useful dolly. I purchased additional this time. The color of the main body has changed a bit with a minor change, but individually the previous thick dark color was good? Anyway, if you are wondering where you are going to be the manufacturer's thing, it is absolutely recommended that you can recommend a 300 KG class truck.
This review is about item#41438241.
Transportation of acoustic equipment in case
5
From Japan
On 2014-05-28 13:48:38
From around 10 years ago we are using this series. It is light and quiet. Casters are also smooth and very helpful.
This review is about item#41438232.
Loading of goods
2
From Japan
On 2013-03-15 00:00:20
Although I was quiet at the beginning of use and it was quite satisfactory, I bought three cars that had been used for tough for about 2 years but instead of bearings on the wheel center shaft (?) Worn out and the backlash got worse and the play became difficult Hopefully all are strong against abrasion for the most part
This review is about item#06313912.
delivery
5
From Japan
On 2011-10-07 08:24:55
For quiet noise, use at midnight can be used with confidence.
This review is about item#06723954.

Related Products