Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Vi-TELON Gloves Super Strong Solvent Resistant Gloves

5.00 (6)
Caution
Regaurdless if the gloves appear normal, the solvent may seep into and make contact with the skin, so please be careful Depending on kinds of thinner used, the stopper may deteriorate in quality
Purpose
Solvents such as paint thinner and trichloroethylene that is used for cleaning purposes in metal working. For Handling paints, inks / adhesives, oils and fats.
Inner Surface
Satin finish
Exterior
With non-slip
Color
Silver gray
Material
Polyurethane
...see all>
Product Options
ADD TO CART
AS ONE Part Number Palm Width (cm) Overall Length (cm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Palm Width (cm) Overall Length (cm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6-763-01 12 36 Standard type for men 1Pair 1 04-012-01 03340687 43.99 SGD
In stock
6-763-02 10 29 Standard type for women 1Pair 1 04-012-02 03340696 40.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
I used it for painting mist
5
From Japan
On 2018-03-31 15:48:07
Because it was used for removal of deposits, it was quite useless to use thinner, but it worked without any problems because it was a glove for super strong solvent resistant.
This review is about item#3340687.
Trichrene cleaning
5
From Japan
On 2017-12-06 15:21:50
It was the best that I tried using this glove in the cleaning work.
This review is about item#3340687.
I am doing your own oil year with solvent, but I will be using it when working.
5
From Japan
On 2016-03-23 12:00:52
Some of them need solvent degreasing, and at the time of work, ordinary gloves will break soon and will not be usable, but as we began to use this glove, workers can now work safely It was.
This review is about item#03340687.
Metal cleaning with trichlorethylene
5
From Japan
On 2014-06-17 18:00:26
Although metal carriers are used when soldering electronic substrates, since flux adheres, it is necessary to clean them regularly with trichlorethylene. I have used all kinds of gloves so far, but this glove is best to have.
This review is about item#03340687.
Cleaning with lacquer thinner
5
From Japan
On 2013-09-17 13:28:28
Use it when washing with lacquer thinner attached to a brush or the like. The price is expensive but hard to break and it lasts long.
This review is about item#03340687.
Metallic cleaning using trichlorethylene
5
From Japan
On 2011-07-07 16:52:33
I used other solvent-resistant gloves, but I did not have it with an hour. However, my budget is limited, but I can not buy anything that is too expensive, but I bought it daringly, but the use feeling was better than I expected. Just a bigger hand is so glad a little bigger.
This review is about item#03340687.

Related Products