Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

ES PE Gloves Disposable

2.00 (1)
Material
Polyethylene
...see all>
Product Options
ADD TO CART
Type Size Thickness (mm) Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Size Thickness (mm) Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Standard S - - - - 1Box(100Sheet) 1 04-071-05 09439577 -
Discontinued
[x]
Standard type M 0.03 26 8.2 28 1Box(100Sheet) 1 04-071-01 03340513 5.99 SGD
Shipped after 2018-05-01
Standard type L 0.03 28.5 8.2 28 1Box(100Sheet) 1 04-071-02 03340522 5.99 SGD
Shipped after 2018-05-01
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Handling of plastic products. Put on the bottom of cotton gloves
2
From Japan
On 2013-09-02 20:02:13
In the past, the mouth parts of both sides of the box were stopped with tape, but now it is gone, and the mouths of both sides are opened during use, all the gloves will jump out from there. I want you to stop the tape on both sides' mouths as before.
This review is about item#03340522.

Related Products