Buy more than* S$200* and get FREE SHIPPING

ES PE Gloves Disposable

2.00 (2)
Middle Finger Length (cm)
8.2
Overall Length (cm)
28
Type
Lateral embossed type
Thickness (mm)
0.03
Material
Polyethylene
...see all
Product Options
ADD TO CART
Size Around Palms (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Around Palms (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M 26 1Box(100Sheet) 1 04-071-03 03340531 6.51 SGD
In stock
L 28.5 1Box(100Sheet) 1 04-071-04 03340547 6.51 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 2
1 star 0
Review Rating: 2.00
2 Customer Reviews
The reviews are automatic translation.
In the handling of plastic products, put under cotton gloves
2
From Japan
On 2013-09-02 20:07:34
While both sides of the previously boxes had been taped, rather than now, will be the mouth of both sides is open during use, the contents would come out whole. I want you to stop tape.
This review is about item#03340547.
Mainly, cutting oil of the screw machining so that it does not adhere to the hand, we use the bottom of the leather gloves.
2
From Japan
On 2009-11-26 11:35:13
Here recently, there is a bonding failure at a rate of about one to three. Sweet adhesion fingertips Atari, is a state that does not in the gloves. So that the adhesive portion is improved, thank you. The good, the hand has very survived without dirty with oil. In each case, since it is also office work such as not wash their hands, there is a sufficient economic effect be disposable.
This review is about item#03340547.

Related Products