Buy more than* S$200* and get FREE SHIPPING

Suction Lifter

5.00 (1)
Maximum Adsorption Capacity (kg)
60
Adsorption Surface Dimensions (phi mm)
120
Material (Body)
Rigid plastic
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 ND-1 06317403 179.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Building material
5
From Japan
On 2015-02-24 09:18:19
This time the material to be attached was flat plate t = 4.0 1050 x 3100 Weight 105 kg We moved on the temporary scaffolding, so if we were looking for something that is easy to sell, we arrived at the monotaro suction lifter The product manufacturer is in West Germany and purchased with confidence I used it. Delivery was also saved soon.
This review is about item#06317403.

Related Products