Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Product Options
ADD TO CART
Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimension F (mm) Dimension r (mm) Clamp Range (mm) Dimension K(mm) Dimensions A (mm) Dimension G(mm) Standard Working Load (t) Dimensions J (mm) Dimension H (mm) Dimensions I (mm) Dimensions L (mm) Dimensions M (mm) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimension F (mm) Dimension r (mm) Clamp Range (mm) Dimension K(mm) Dimensions A (mm) Dimension G(mm) Standard Working Load (t) Dimensions J (mm) Dimension H (mm) Dimensions I (mm) Dimensions L (mm) Dimensions M (mm) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
58 195 36 68 35 57 0 to 30 14 326 75 2 59 146 32 43 34 4.9 1PC 1 V-25ELC 2TON 06317315 799.99 SGD
Shipped after 2018-05-08
64 221 45 83 46 65 0 to 40 18 364 94 3 70 185 54 58 32 8.3 1PC 1 V-25ELC 3TON 06317324 1,089.99 SGD
Shipped after 2018-05-07
55 171 30 60 35 57 0 - 30 13 330 68 1 52 133 28 40 27 3.9 1PC 1 V-25ELC TYPE 1 TON 32634201 609.99 SGD
Shipped after 2018-05-01
ADD TO CART

Related Products