Buy more than* S$200* and get FREE SHIPPING

Pro Work Chair Swing Type

4.00 (1)
2015 Trusco Published Pages
4 1497
2014 TRUSCO Published Page
2-2926
Seat Height (mm)
860-330
Storage Dimensions (mm)
H1100XW420XD130
Material (frame)
Steel pipe
Functions
Swing function, sitting height adjustable
Frame Color
Silver
Material (Sheet)
Vinyl leather
Armrest
None
Dimensions (Height H x Width W x Depth D) (mm)
930x420x590
Weight (kg)
7.7
Dimension (mm)
350x235 (seat surface)
TRUSCO Part Number
505-6276
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PW-600S 06318575 319.99 SGD
Shipped after 2018-05-23
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Drilling machine chair
4
From Japan
On 2014-06-12 23:41:54
The setting is easy and easy to do Also the sitting is very nice, but the biggest neck is too expensive.
This review is about item#06318575.

Related Products