Buy more than* S$200* and get FREE SHIPPING

Spur Gear

Hole Diameter dd (mm)
Face Width (B)(mm)
Tooth Profile
Total Length l (mm)
Pressure Angle (Degree)
Module
Form
Material
SAE9254
...see all
Product Options
ADD TO CART
Tip Diameter da (mm) Standard Diameter d (mm) Weight (g) Number of Gears Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tip Diameter da (mm) Standard Diameter d (mm) Weight (g) Number of Gears Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - 1PC 1 AA 7.025 10891361 31.28 SGD
N/A
- - - - 1PC 1 AA 7.025 10891361 31.28 SGD
N/A
- - - - 1PC 1 SM08010 34577602 0.79 SGD
Shipped after 2017-04-04
ADD TO CART

Related Products