Buy more than* S$200* and get FREE SHIPPING

Spur Gear

Face Width (B)(mm)
10
Tooth Profile
Namiha
Total Length l (mm)
55
Hub Length lh (mm)
45
Pressure Angle (Degree)
20
Module
0.5
Form
K1
Material
S45C
...see all
Product Options
ADD TO CART
Tip Diameter da (mm) Standard Diameter d (mm) Weight (g) Number of Gears Hub Outer Diameter dh (mm) Hole Diameter dd (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tip Diameter da (mm) Standard Diameter d (mm) Weight (g) Number of Gears Hub Outer Diameter dh (mm) Hole Diameter dd (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6 5 11.5 10 6 6   1PC 1 S50S 10K-1006 06328411 6.82 SGD
Shipped after 2017-01-23
7 6 15.8 12 7 7 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S50S 12K-1007 06328427 7.80 SGD
Shipped after 2017-01-27
8 7 20.8 14 8 8 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S50S 14K-1008 06328436 9.27 SGD
Shipped after 2017-01-27
ADD TO CART

Related Products