Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Spur Gear

1.00 (1)
Dimensions ls (mm)
4
Tooth Profile
Namiha
Hub Length lh (mm)
8
Pressure Angle (Degree)
20
Module
0.5
Form
B1
Material
S45C
...see all>
Product Options
ADD TO CART
Tip Diameter da (mm) Standard Diameter d (mm) Total Length l (mm) Screw Dimensions M Weight (g) Number of Gears Hub Outer Diameter dh (mm) Hole Diameter dd (mm) Face Width (B)(mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tip Diameter da (mm) Standard Diameter d (mm) Total Length l (mm) Screw Dimensions M Weight (g) Number of Gears Hub Outer Diameter dh (mm) Hole Diameter dd (mm) Face Width (B)(mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
56 55 13 M4 118.3 110 25 8 5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S50S 110B+0508 06328813 -
Discontinued
[x]
26 25 13 M3 28.2 50 15 5 5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S50S 50B+0505 06328664 -
Discontinued
[x]
19 18 13 M3 14.9 36 12 5 5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S50S 36B+0505 06328594 -
Discontinued
[x]
14.5 13.5 16 M3 11.4 27 10 4 8 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S50S 27B+0804 06328542 -
Discontinued
[x]
18.5 17.5 13 M3 14.4 35 12 5 5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S50S 35B+0505 06328585 -
Discontinued
[x]
23.5 22.5 13 M3 24.5 45 15 5 5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S50S 45B+0505 06328637 -
Discontinued
[x]
25 24 13 M3 26.6 48 15 5 5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S50S 48B+0505 06328655 -
Discontinued
[x]
27 26 13 M3 29.7 52 15 5 5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S50S 52B+0505 06328673 -
Discontinued
[x]
37 36 13 M4 52.6 72 18 6 5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S50S 72B+0506 06328743 -
Discontinued
[x]
46 45 13 M4 80.7 90 22 8 5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S50S 90B+0508 06328777 -
Discontinued
[x]
49 48 13 M4 89.3 96 22 8 5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S50S 96B+0508 06328786 -
Discontinued
[x]
14 13 16 M3 10.7 26 10 4 8 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S50S 26B+0804 06328533 -
Discontinued
[x]
21 20 13 M3 21.2 40 15 5 5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S50S 40B+0505 06328603 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Used for shooting equipment of video camera Used to decelerate motor
1
From Japan
On 2009-12-08 09:59:51
I wonder if it will make it a bit lighter or not ...
This review is about item#06328822.