Buy more than* S$200* and get FREE SHIPPING

Spur Gear

Dimensions ls (mm)
5
Accuracy Class
JIS8 new class (JIS G 4501)
Tooth Profile
Namiha
Hub Length lh (mm)
10
Screw Dimensions M
M5
Pressure Angle (Degree)
20
Module
1
Form
B1
Material
S45C
...see all
Product Options
ADD TO CART
Tip Diameter da (mm) Standard Diameter d (mm) Total Length l (mm) Weight (g) Number of Gears Hub Outer Diameter dh (mm) Hole Diameter dd (mm) Face Width (B)(mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tip Diameter da (mm) Standard Diameter d (mm) Total Length l (mm) Weight (g) Number of Gears Hub Outer Diameter dh (mm) Hole Diameter dd (mm) Face Width (B)(mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
26 24 20 51.6 24 20 8 10 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S1S 24B+1008 06329005 -
Discontinued
[x]
52 50 20 165.9 50 20 10 10   1PC 1 S1S 50B+1010 06329294 -
Discontinued
[x]
122 120 20 914.7 120 30 15 10 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S1S 120B+1015 06329592 -
Discontinued
[x]
34 32 16 52.1 32 20 10 6 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S1S 32B+0610 06329127 -
Discontinued
[x]
38 36 20 91.7 36 20 10 10 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S1S 36B+1010 06329172 -
Discontinued
[x]
50 48 20 153.8 48 20 10 10 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S1S 48B+1010 06329276 -
Discontinued
[x]
37 35 20 87.3 35 20 10 10 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S1S 35B+1010 06329154 -
Discontinued
[x]
47 45 20 136.6 45 20 10 10 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S1S 45B+1010 06329242 -
Discontinued
[x]
58 56 20 205.1 56 20 10 10 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S1S 56B+1010 06329355 -
Discontinued
[x]
74 72 20 331.4 72 20 10 10 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S1S 72B+1010 06329461 -
Discontinued
[x]
62 60 20 246 60 20 10 10 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S1S 60B+1010 06329382 -
Discontinued
[x]
42 40 20 110.4 40 20 10 10 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S1S 40B+1010 06329206 -
Discontinued
[x]
ADD TO CART

Related Products