Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Spur Gear

Face Width (B)(mm)
8
Dimensions ls (mm)
3
Tooth Profile
Namiha
Total Length l (mm)
18
Hub Length lh (mm)
10
Screw Dimensions M
M3
Pressure Angle (Degree)
20
Module
0.5
Form
K2
Material
S45C
...see all>
Product Options
ADD TO CART
Hub Outer Diameter dh (mm) Hole Diameter dd (mm) Tip Diameter da (mm) Standard Diameter d (mm) Weight (g) Number of Gears Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hub Outer Diameter dh (mm) Hole Diameter dd (mm) Tip Diameter da (mm) Standard Diameter d (mm) Weight (g) Number of Gears Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 4 10 9 8.3 18 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S50S 18K+0804 06328463 -
Discontinued
[x]
12 4 12 11 12.9 22 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S50S 22K+0804 06328497 -
Discontinued
[x]
11.5 4 11.5 10.5 11.7 21 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S50S 21K+0804 06328481 -
Discontinued
[x]
13 4 13 12 14.6 24 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S50S 24K+0804 06328515 -
Discontinued
[x]
11 4 11 10 10.5 20 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S50S 20K+0804 06328472 -
Discontinued
[x]
8.5 3 8.5 7.5 6.1 15 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S50S 15K+0803 06328445 -
Discontinued
[x]
ADD TO CART