Buy more than* S$200* and get FREE SHIPPING

Spur Gear

Face Width (B)(mm)
8
Dimensions ls (mm)
4
Accuracy Class
JIS8 new class (JIS G 4501)
Tooth Profile
Namiha
Total Length l (mm)
25
Hub Length lh (mm)
17
Screw Dimensions M
M4
Pressure Angle (Degree)
20
Module
1
Form
K2
Material
S45C
...see all>
Product Options
ADD TO CART
Hub Outer Diameter dh (mm) Hole Diameter dd (mm) Tip Diameter da (mm) Standard Diameter d (mm) Weight (g) Number of Gears Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hub Outer Diameter dh (mm) Hole Diameter dd (mm) Tip Diameter da (mm) Standard Diameter d (mm) Weight (g) Number of Gears Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
17 6 17 15 35.4 15 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S1S 15K+0806 06328901 -
Discontinued
[x]
20 8 20 18 47.6 18 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S1S 18K+0808 06328935 11.99 SGD
In stock
18 8 18 16 36.4 16 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S1S 16K+0808 06328917 -
Discontinued
[x]
ADD TO CART

Related Products