Buy more than* S$200* and get FREE SHIPPING

Isometric bushing 1610 type Q (old JIS parallel key)

Nominal Set Screw (inch)
W3/8
Set Screw Number of Units
2
Set Screw Length (inch)
5/8
Set Screw Hexagonal Wrench Nominal (mm)
5
Allowable Transmission Torque (N, m)
490
Dimensions B (mm)
25
Dimensions A (mm)
57.12
Type
1
Weight (kg)
0.32
...see all>
Product Options
ADD TO CART
Key Nominal Dimensions (bxh)(mm) Shaft hall Diameter (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Key Nominal Dimensions (bxh)(mm) Shaft hall Diameter (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10x8 32 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 1610 - phi 32 - Q 06338123 22.99 SGD
Shipped after 2018-04-25
10x8 35 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 1610 - phi 35 - Q 06338132 22.99 SGD
Shipped after 2018-04-25
5x5 18 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 1610 - phi 18 - Q 06338044 22.99 SGD
Shipped after 2018-04-25
7x7 22 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 1610 - phi22 - Q 06338071 22.99 SGD
Shipped after 2018-04-23
7x7 28 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 1610 - phi 28 - Q 06338105 22.99 SGD
Shipped after 2018-04-23
10x8 38 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 1610 - phi 38 - Q 06338141 22.99 SGD
Shipped after 2018-04-25
7x7 25 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 1610-phi25-Q 06338096 19.99 SGD
Shipped after 2018-04-23
5x5 19 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 1610 - phi 19 - Q 06338053 22.99 SGD
Shipped after 2018-04-25
7x7 30 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 1610 - phi 30 - Q 06338114 24.99 SGD
Shipped after 2018-04-25
5x5 20 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 1610 - phi 20 - Q 06338062 22.99 SGD
Shipped after 2018-04-25
7x7 24 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 1610 - phi 24 - Q 06338087 22.99 SGD
Shipped after 2018-04-23
ADD TO CART

Related Products