Buy more than* S$200* and get FREE SHIPPING

ISOMEC Bushing 2517 Q (Old JIS parallel key)

Nominal Set Screw (inch)
W1/2
Set Screw Number of Units
2
Set Screw Length (inch)
1
Set Screw Hexagonal Wrench Nominal (mm)
6
Allowable Transmission Torque (N, m)
1700
Dimensions B (mm)
45
Dimensions A (mm)
85.7
Type
1
Weight (kg)
1.22
...see all>
Product Options
ADD TO CART
Key Nominal Dimensions (bxh)(mm) Shaft hall Diameter (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Key Nominal Dimensions (bxh)(mm) Shaft hall Diameter (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10x8 38 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 2517 - phi 38 - Q 06338516 52.99 SGD
Shipped after 2018-04-26
10x8 40 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 2517 - phi 40 - Q 06338525 57.99 SGD
Shipped after 2018-04-24
15x10 55 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 2517 - phi 55 - Q 06338577 53.99 SGD
Shipped after 2018-04-24
12x8 42 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 2517 - phi 42 - Q 06338534 52.99 SGD
Shipped after 2018-04-24
12x8 48 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 2517 - phi 48 - Q 06338552 53.99 SGD
Shipped after 2018-04-24
12x8 45 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 2517 - phi 45 - Q 06338543 53.99 SGD
Shipped after 2018-04-24
12x8 50 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 2517 - phi 50 - Q 06338561 53.99 SGD
Shipped after 2018-04-24
7x7 30 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 2517 - phi 30 - Q 06338482 53.99 SGD
Shipped after 2018-04-24
10x8 32 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 2517 - phi 32 - Q 06338491 53.99 SGD
Shipped after 2018-04-24
10x8 35 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 2517 - phi 35 - Q 06338507 53.99 SGD
Shipped after 2018-04-26
15x10 60 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 2517 - phi 60 - Q 06338586 52.99 SGD
Shipped after 2018-04-24
ADD TO CART

Related Products