Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

ISOMEC Bushing 1108. N New JIS Parallel Key

4.00 (1)
Nominal Set Screw (inch)
W1/4
Set Screw Number of Units
2
Set Screw Length (inch)
1/2
Set Screw Hexagonal Wrench Nominal (mm)
3
Allowable Transmission Torque (N, m)
150
Dimensions B (mm)
22
Dimensions A (mm)
38.48
Type
1
Weight (kg)
0.13
...see all>
Product Options
ADD TO CART
Shaft hall Diameter (mm) Accessories Type Key Nominal Dimensions (bxh)(mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shaft hall Diameter (mm) Accessories Type Key Nominal Dimensions (bxh)(mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25 - - 8x7   1PC 1 1108-phi25-N 06337554 17.99 SGD
In stock
22 - - 6x6 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1108-phi22-N 06337536 21.99 SGD
In stock
19 - - 6x6   1PC 1 1108-phi19-N 06337511 17.99 SGD
Shipped after 2018-06-27
18 - - 6x6 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1108-phi18-N 06337502 17.99 SGD
Shipped after 2018-06-28
11 - - 4x4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1108-phi11-N 06337441 17.99 SGD
Shipped after 2018-06-28
16 - - 5x5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1108-phi16-N 06337484 21.99 SGD
Shipped after 2018-06-28
28 Shallow key (key of special standard) - 8x7   1PC 1 1108-phi28-N 06347266 17.99 SGD
In stock
17 - - 5x5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1108-phi17-N 06337493 17.99 SGD
Shipped after 2018-06-28
12 - - 4x4   1PC 1 1108-phi12-N 06337457 17.99 SGD
In stock
24 - - 8x7   1PC 1 1108-phi24-N 06337545 17.99 SGD
In stock
14 - New JIS parallel key 5x5   1PC 1 1108-phi14-N 06337466 17.99 SGD
In stock
20 - New JIS parallel key 6 x 6   1PC 1 1108-phi20-N 06337527 17.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Attaching the pulley
4
From Japan
On 2016-12-08 17:15:29
Although it is the purchase of the second one, it is easy to fix and fixing to the motor is really convenient. I hope the price is a bit cheaper. The thing with a small diameter which I bought this time was different from the hole position of the product in the manual and it was hard to install. Manufacturers want it to improve.
This review is about item#6337466.

Related Products