Buy more than* S$200* and get FREE SHIPPING

ISOMEC Bushing 1610. N New JIS Parallel Key

5.00 (1)
Set Screw Number of Units
2
Set Screw Hexagonal Wrench Nominal (mm)
5
Allowable Transmission Torque (N, m)
490
Dimensions B (mm)
25
Dimensions A (mm)
57.12
...see all>
Product Options
ADD TO CART
Weight (kg) Bushing Part Number Accessories Type Key Nominal Dimensions (bxh)(mm) Nominal Set Screw (inch) Set Screw Length (inch) Type Shaft hall Diameter (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg) Bushing Part Number Accessories Type Key Nominal Dimensions (bxh)(mm) Nominal Set Screw (inch) Set Screw Length (inch) Type Shaft hall Diameter (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.32 - - New JIS parallel key 8 x 7 W3/8 5/8 1 28   1PC 1 1610-phi28-N 06337956 22.99 SGD
Shipped after 2018-01-24
0.32 - Shallow key (key of special standard) - 12x8 W3/8 5/8 1 40 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1610-phi40-N 06347363 28.99 SGD
Shipped after 2018-01-22
0.32 - Shallow key (key of special standard) - 12x8 W3/8 5/8 1 42   1PC 1 1610-phi42-N 06347372 21.99 SGD
Shipped after 2018-01-22
0.32 - - - 6x6 W3/8 5/8 1 18 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1610-phi18-N 06337895 22.99 SGD
Shipped after 2018-01-24
0.32 - - - 10x8 W3/8 5/8 1 35 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1610-phi35-N 06337983 28.99 SGD
Shipped after 2018-01-22
0.32 - - - 8x7 W3/8 5/8 1 30   1PC 1 1610-phi30-N 06337965 22.99 SGD
Shipped after 2018-04-04
0.32 - - - 5x5 W3/8 5/8 1 16 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1610-phi16-N 06337877 24.99 SGD
Shipped after 2018-01-24
0.32 - - - 5x5 W3/8 5/8 1 14   1PC 1 1610-phi14-N 06337852 22.99 SGD
Shipped after 2018-01-22
0.32 - - - 8x7 W3/8 5/8 1 25   1PC 1 1610-phi25-N 06337947 22.99 SGD
Shipped after 2018-01-24
0.32 - - - 6x6 W3/8 5/8 1 22 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1610-phi22-N 06337922 24.99 SGD
Shipped after 2018-01-22
0.32 - - - 5x5 W3/8 5/8 1 15 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1610-phi15-N 06337861 22.99 SGD
Shipped after 2018-01-24
0.32 - - New JIS parallel key 8x7 W3/8 41767 1 24   1PC 1 1610-phi24-N 06337931 22.99 SGD
Shipped after 2018-03-02
0.32 - - New JIS parallel key 10x8 W3/8 41767 1 32   1PC 1 1610-phi32-N 06337974 22.99 SGD
Shipped after 2018-01-22
0.32 - - New JIS parallel key 10x8 W3/8 41767 1 38   1PC 1 1610-phi38-N 06337992 21.99 SGD
Shipped after 2018-03-06
0.32 - - New JIS parallel key 6x6 W3/8 2013/05/08 1 20   1PC 1 1610-phi20-N 06337913 22.99 SGD
In stock
- 1610 - - - W 3/8 5/8 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1610-17-N 36177443 28.99 SGD
Shipped after 2018-01-24
0.32 - - New JIS parallel key 6x6 W3/8 5/8 1 19   1PC 1 1610-phi19-N 06337904 22.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Motor update
5
From Japan
On 2017-10-22 07:03:41
It is easy to use even outdoors because it enables reliable construction in a short time.
This review is about item#06337956.

Related Products