Buy more than* S$200* and get FREE SHIPPING

ISOMEC Bushing 2012. N New JIS Parallel Key

Nominal Set Screw (inch)
W7/16
Set Screw Number of Units
2
Set Screw Length (inch)
7/8
Set Screw Hexagonal Wrench Nominal (mm)
5
Allowable Transmission Torque (N, m)
900
Dimensions B (mm)
32
Dimensions A (mm)
69.82
Type
1
Weight (kg)
0.59
...see all>
Product Options
ADD TO CART
Accessories Type Key Nominal Dimensions (bxh)(mm) Shaft hall Diameter (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Accessories Type Key Nominal Dimensions (bxh)(mm) Shaft hall Diameter (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 8x7 28   1PC 1 2012-phi28-N 06338175 32.99 SGD
Shipped after 2018-03-06
- - 8x7 24   1PC 1 2012-phi24-N 06338157 32.99 SGD
In stock
- - 6x6 18 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 2012-phi18-N 06347424 31.99 SGD
In stock
Shallow key (key of special standard) - 14x9 50 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 2012-phi50-N 06347467 33.99 SGD
In stock
- - 14x9 48 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 2012-phi48-N 06338254 36.99 SGD
Shipped after 2018-02-23
- - 14x9 45 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 2012-phi45-N 06338245 31.99 SGD
In stock
- - 12x8 42   1PC 1 2012-phi42-N 06338236 31.99 SGD
Shipped after 2018-04-09
- - 12x8 40 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 2012-phi40-N 06338227 31.99 SGD
Shipped after 2018-03-01
- - 10x8 35   1PC 1 2012-phi35-N 06338202 33.99 SGD
In stock
- - 6x6 19 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 2012-phi19-N 06347433 31.99 SGD
In stock
- - 6x6 22 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 2012-phi22-N 06347451 31.99 SGD
In stock
- - 6x6 20 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 2012-phi20-N 06347442 33.99 SGD
In stock
- - 8x7 25 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 2012-phi25-N 06338166 31.99 SGD
In stock
- - 10x8 32 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 2012-phi32-N 06338193 31.99 SGD
In stock
- - 8x7 30 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 2012-phi30-N 06338184 31.99 SGD
In stock
- New JIS parallel key 10x8 38   1PC 1 2012-phi38-N 06338211 31.99 SGD
In stock
ADD TO CART

Related Products