Buy more than* S$200* and get FREE SHIPPING

ISOMEC Bushing 2517. N New JIS Parallel Key

Nominal Set Screw (inch)
W1/2
Set Screw Number of Units
2
Set Screw Length (inch)
1
Set Screw Hexagonal Wrench Nominal (mm)
6
Allowable Transmission Torque (N, m)
1700
Dimensions B (mm)
45
Dimensions A (mm)
85.7
Type
1
Weight (kg)
1.22
...see all>
Product Options
ADD TO CART
Type Key Nominal Dimensions (bxh)(mm) Shaft hall Diameter (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Key Nominal Dimensions (bxh)(mm) Shaft hall Diameter (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 14x9 48   1PC 1 2517-phi48-N 06338446 52.99 SGD
Shipped after 2018-01-23
- 14x9 45 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 2517-phi45-N 06338437 52.99 SGD
Shipped after 2018-01-23
- 8x7 30 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 2517-phi30-N 06338376 54.99 SGD
Shipped after 2018-01-23
- 8x7 28   1PC 1 2517-phi28-N 06347555 54.99 SGD
Shipped after 2018-01-23
- 8x7 24 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 2517-phi24-N 06347537 52.99 SGD
Shipped after 2018-01-23
- 16x10 55   1PC 1 2517-phi55-N 06338464 51.99 SGD
Shipped after 2018-01-23
- 18x11 60 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 2517-phi60-N 06338473 54.99 SGD
Shipped after 2018-01-23
- 6x6 22 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 2517-phi22-N 06347521 52.99 SGD
Shipped after 2018-01-29
- 6x6 20 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 2517-phi20-N 06347512 55.99 SGD
Shipped after 2018-01-29
- 6x6 19 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 2517-phi19-N 06347503 52.99 SGD
Shipped after 2018-01-25
- 14x9 50   1PC 1 2517-phi50-N 06338455 51.99 SGD
Shipped after 2018-01-23
- 10x8 35 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 2517-phi35-N 06338394 52.99 SGD
Shipped after 2018-01-23
- 8x7 25 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 2517-phi25-N 06347546 52.99 SGD
Shipped after 2018-01-23
- 12x8 40 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 2517-phi40-N 06338412 52.99 SGD
Shipped after 2018-01-23
- 10x8 32 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 2517-phi32-N 06338385 54.99 SGD
Shipped after 2018-01-23
New JIS parallel key 10x8 38   1PC 1 2517-phi38-N 06338403 53.99 SGD
In stock
New JIS parallel key 12 x 8 42   1PC 1 2517-phi42-N 06338421 52.99 SGD
In stock
ADD TO CART

Related Products