Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Material (Screwed Part)
S45C
Dimensions e (mm)
0.3
...see all>
Product Options
ADD TO CART
Dimensions s (mm) Dimensions D (mm) Dimension d (mm) Dimension H (mm) Nominal Diameter Description 2 Surface Processing (knobs) Material (knobs) Dimensions Lf (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions s (mm) Dimensions D (mm) Dimension d (mm) Dimension H (mm) Nominal Diameter Description 2 Surface Processing (knobs) Material (knobs) Dimensions Lf (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2 16 11 11 M3 - - - 5   1pc 1 KDF-16-M3 06331315 3.99 SGD
In stock
2 16 11 11 M5 - - - 5   1pc 1 KDF-16-M5 06331333 2.99 SGD
Shipped after 2018-06-26
6 32 24 18 M6 - - - 8 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 KDF-32-M6 06331385 3.99 SGD
Shipped after 2018-06-26
2 16 11 11 M4 - Matte black Nylon 6 5   1PC 1 KDF-16-M4 06331324 2.99 SGD
In stock
6 32 24 18 M8 - Matte black Nylon 6 8   1PC 1 KDF-32-M8 06331394 9.99 SGD
Shipped after 2018-06-26
4 20 15 14 M5 High quality. Human-oriented design Lusterless black Nylon 6 6   1PC 1 KDF-20-M5 06331342 2.99 SGD
Shipped after 2018-06-28
4 20 15 14 M6 High quality. Human-oriented design Lusterless black Nylon 6 6   1PC 1 KDF-20-M6 06331351 3.99 SGD
Shipped after 2018-06-26
6 25 19 18 M6 High quality. Human-oriented design Lusterless black Nylon 6 9   1PC 1 KDF-25-M6 06331376 3.99 SGD
In stock
ADD TO CART

Related Products