Buy more than* S$200* and get FREE SHIPPING

Dimple Knob

5.00 (1)
Material (Screwed Part)
SS400
Dimensions e (mm)
0.3
...see all>
Product Options
ADD TO CART
Nominal Diameter Description 2 Surface Processing (knobs) Material (knobs) Dimensions Lm (mm) Dimensions s (mm) Surface Processing (Screw) Dimensions D (mm) Dimension d (mm) Dimension H (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Diameter Description 2 Surface Processing (knobs) Material (knobs) Dimensions Lm (mm) Dimensions s (mm) Surface Processing (Screw) Dimensions D (mm) Dimension d (mm) Dimension H (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M4 High quality.Human-oriented design Black matte Nylon 6 10 2 Unichrome plating 16 11 11   1PC 1 KDM-16-M4-10 06330992 2.49 SGD
In stock
M5 High quality.Human-oriented design Black matte Nylon 6 10 2 Unichrome plating 16 11 11   1PC 1 KDM-16-M5-10 06331017 2.49 SGD
Shipped after 2017-12-22
M6 High quality. Human-oriented design Lusterless black Nylon 6 20 4 Unichrome plating 20 15 14   1PC 1 KDM-20-M6-20 06331105 2.78 SGD
In stock
M6 High quality. Human-oriented design Lusterless black Nylon 6 20 6 Unichrome plating 32 24 18   1PC 1 KDM-32-M6-20 06331245 3.70 SGD
In stock
M6 - Matte black Nylon 6 20 6 unichro plating 25 19 18   1PC 1 KDM-25-M6-20 06331166 3.07 SGD
Shipped after 2017-12-22
M5 - Matte black Nylon 6 16 2 unichro plating 16 11 11   1PC 1 KDM-16-M5-16 06331026 2.72 SGD
In stock
M6 - Matte black Nylon 6 25 4 unichro plating 20 15 14   1PC 1 KDM-20-M6-25 06331114 2.76 SGD
Shipped after 2017-12-21
M6 - Matte black Nylon 6 16 6 unichro plating 25 19 18   1PC 1 KDM-25-M6-16 06331157 3.07 SGD
In stock
M6 - Matte black Nylon 6 25 6 unichro plating 25 19 18   1PC 1 KDM-25-M6-25 06331175 13.20 SGD
Shipped after 2017-12-20
M8 - Matte black Nylon 6 16 6 unichro plating 25 19 18   1PC 1 KDM-25-M8-16 06331193 3.66 SGD
Shipped after 2017-12-22
M8 - Matte black Nylon 6 16 6 unichro plating 32 24 18   1PC 1 KDM-32-M8-16 06331272 3.80 SGD
Shipped after 2017-12-21
M3 - Matte black Nylon 6 16 2 unichro plating 16 11 11   1PC 1 KDM-16-M3-16 06330983 3.94 SGD
Shipped after 2017-12-21
M8 - Matte black Nylon 6 20 6 unichro plating 32 24 18   1PC 1 KDM-32-M8-20 06331281 3.83 SGD
Shipped after 2017-12-22
M6 - - - 16 6 - 32 24 18 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 KDM-32-M6-16 06331236 3.70 SGD
Shipped after 2017-12-22
M5 - - - 20 6 - 25 19 18 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 KDM-25-M5-20 06331123 2.98 SGD
Shipped after 2017-12-22
M5 - - - 25 6 - 25 19 18   1pc 1 KDM-25-M5-25 06331132 2.82 SGD
Shipped after 2017-12-22
M4 - - - 16 2 - 16 11 11   1pc 1 KDM-16-M4-16 06331001 2.76 SGD
In stock
M5 - - - 10 4 - 20 15 14 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 KDM-20-M5-10 06331044 2.82 SGD
Shipped after 2017-12-22
M6 - Matteblack Nylon6 10 4 Uni-chrome plated 20 15 14   1PC 1 KDM-20-M6-10 06331087 2.76 SGD
In stock
M8 - Matteblack Nylon6 20 6 Uni-chrome plated 25 19 18 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 KDM-25-M8-20 06331202 3.52 SGD
Shipped after 2017-12-22
M3 - Matteblack Nylon6 10 2 Uni-chrome plated 16 11 11   1PC 1 KDM-16-M3-10 06330974 2.90 SGD
In stock
M6 - Matteblack Nylon6 16 4 Uni-chrome plated 20 15 14   1PC 1 KDM-20-M6-16 06331096 2.82 SGD
In stock
M8 - Matteblack Nylon6 25 6 Uni-chrome plated 25 19 18   1PC 1 KDM-25-M8-25 06331211 3.52 SGD
Shipped after 2017-12-22
M5 - Matteblack Nylon6 20 2 Uni-chrome plated 16 11 11   1PC 1 KDM-16-M5-20 06331035 2.82 SGD
In stock
M8 - Matteblack Nylon6 25 6 Uni-chrome plated 32 24 18   1PC 1 KDM-32-M8-25 06331297 3.83 SGD
Shipped after 2017-12-20
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
As an adjustment screw of the telescope
5
From Japan
On 2017-10-15 20:03:32
It is good to use when the knob is plastic and it has a smooth edge and it is cold.
This review is about item#6331193.

Related Products