Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Dimensions Lm (mm) Dimensions s (mm) Dimensions M (mm) Dimensions D (mm) Screw Type Dimension d (mm) Dimension H (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions Lm (mm) Dimensions s (mm) Dimensions M (mm) Dimensions D (mm) Screw Type Dimension d (mm) Dimension H (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25 6 M5 25 Male thread 11 15 Black 1PC 1 KF-25BK 06331403 1.99 SGD
In stock
30 7 M6 33 Male screw 12 16.5 Black 1PC 1 KF-33BK 06331412 2.99 SGD
In stock
25 6 M5 25 Male screw 11 15 Red 1PC 1 KF-25RD 06331455 1.99 SGD
In stock
40 7.5 M8 40 Male thread 18 19 Black 1PC 1 KF-40BK 06331421 2.99 SGD
In stock
40 7.5 M8 40 Male thread 18 19 Red 1PC 1 KF-40RD 06331473 2.99 SGD
In stock
30 7 M6 33 Malethread 12 16.5 Red 1PC 1 KF-33RD 06331464 2.99 SGD
In stock
40 9 M10 45 Male screw 22 22 Black 1PC 1 KF-45BK 06331437 3.99 SGD
In stock
40 9 M12 50 Male thread 23 22 Black 1PC 1 KF-50BK 06331446 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Hold down
3
From Japan
On 2015-03-20 18:42:55
Although I was glad at the beginning, while I continued using it, I got worn and loose. It may be nice if it is closed after closing it once, but may not be suitable for repeating such as loosening.
This review is about item#06331437.
Plastic cover stopper
5
From Japan
On 2014-11-16 16:37:44
Compared to a butterfly screw, it is easier to put in power and it is strong, satisfying without a core shake. Because it was long, I cut it and used it.
This review is about item#06331412.
As a power tool grip knob
5
From Japan
On 2014-08-18 13:20:34
Although genuine products are expensive, this product can cope well enough. I am also solid making.
This review is about item#06331421.
Customize cars, bikes, etc.
5
From Japan
On 2011-03-23 12:01:58
It is a product which is not readily distributed, it is saved to be able to purchase separately because it is circulation as a part of something.
This review is about item#06331403.

Related Products