Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions D (mm) Screw Type Dimension d (mm) Dimension H (mm) Color Finishing Material Dimensions Lf (mm) Dimensions s (mm) Dimensions M (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions D (mm) Screw Type Dimension d (mm) Dimension H (mm) Color Finishing Material Dimensions Lf (mm) Dimensions s (mm) Dimensions M (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
33 Internal thread 12 16.5 Red Knob: Nylon 6 screws: Brass insert 9 7 M6 1PC 1 KGC-33RD 06331561 2.99 SGD
Shipped after 2018-01-25
45 Internal thread 22 22 Red Knob: Nylon 6 screws: Brass insert 12 9 M10 1PC 1 KGC-45RD 06331586 4.99 SGD
Shipped after 2018-01-25
50 Internal thread 23 22 Black Knob: Nylon 6 screws: Brass insert 12 9 M12 1PC 1 KGC-50BK 06331543 5.99 SGD
Shipped after 2018-01-23
25 Internal thread 11 15 Red Knob: Nylon 6 screws: Brass insert 9 6 M5 1PC 1 KGC-25RD 06331552 2.99 SGD
Shipped after 2018-01-25
25 Internal thread 11 15 Black Knob: Nylon 6 screws: Brass insert 9 6 M5 1PC 1 KGC-25BK 06331507 2.99 SGD
Shipped after 2018-01-23
45 Internal thread 22 22 Black Knob: Nylon 6 screws: Brass insert 12 9 M10 1PC 1 KGC-45BK 06331534 4.99 SGD
Shipped after 2018-01-23
33 Female screw 12 16.5 Black Knob: nylon 6 Screw: brass inserts 9 7 M6 1PC 1 KGC-33BK 06331516 3.99 SGD
In stock
40 Female screw 18 19 Black Knob: nylon 6 Screw: brass inserts 12 7.5 M8 1PC 1 KGC-40BK 06331525 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Instead of nut for angle adjustment
1
From Japan
On 2014-09-11 20:43:41
The color of the photo is the best. So, I bought it. When the goods arrived, try opening the box? Is it? Is it? ... Is the color different? I think it is a bit red-black like I think. I wish it was red like the photo ...
This review is about item#06331561.

Related Products