Buy more than* S$200* and get FREE SHIPPING

Clamp Lever

5.00 (1)
Material (spring)
SWPB
Material (Screwed Part)
SUM22L
...see all>
Product Options
ADD TO CART
Dimensions Lf (mm) Dimension r (mm) Dimension h (mm) Maximum Load (N) Dimensions s (mm) Dimensions D (mm) Screw Type Dimension d (mm) Color Dimension H (mm) Nominal Diameter Maximum Fastening Power (kN) Number of Gears Dimensions H' (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions Lf (mm) Dimension r (mm) Dimension h (mm) Maximum Load (N) Dimensions s (mm) Dimensions D (mm) Screw Type Dimension d (mm) Color Dimension H (mm) Nominal Diameter Maximum Fastening Power (kN) Number of Gears Dimensions H' (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 63 31 180 6.5 17.5 Female screw 13.5 Silver gray 45 M8 10 24 49   1PC 1 LDF-8-SG 06179266 10.99 SGD
In stock
14 78 36 290 8 21 Female screw 16 Silver Gray 55 M10 16 26 59   1PC 1 LDF-10-SG 06179275 11.99 SGD
In stock
8 45 24.5 60 4 13 Internal thread 10 Silvergray 35 M5 3.9 18 38.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LDF-5-SG 06179241 7.99 SGD
Shipped after 2018-05-31
8 45 24.5 29 4 13 - 10 - 35 M4 2.4 18 38.5 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LDF-4-SG 06179232 7.99 SGD
Shipped after 2018-05-31
8 45 24.5 100 4 13 Internal thread 10 SilverGray 35 M6 5.5 18 38.5   1PC 1 LDF-6-SG 06179257 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
DIY fixed parts
5
From Japan
On 2015-10-06 17:03:42
For the price I am doing well and there is no problem.
This review is about item#06179241.

Related Products