Buy more than* S$200* and get FREE SHIPPING

Clamp Lever

4.79 (14)
Material (spring)
SWPB
Material (Screwed Part)
SUM22L
...see all>
Product Options
ADD TO CART
Color Dimension r (mm) Number of Gears Dimension h (mm) Maximum Load (N) Dimensions s (mm) Dimensions D (mm) Screw Type Dimension d (mm) Maximum Fastening Power (kN) Dimension H (mm) Dimensions H' (mm) Nominal Diameter Dimensions Lm (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Dimension r (mm) Number of Gears Dimension h (mm) Maximum Load (N) Dimensions s (mm) Dimensions D (mm) Screw Type Dimension d (mm) Maximum Fastening Power (kN) Dimension H (mm) Dimensions H' (mm) Nominal Diameter Dimensions Lm (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Matte black 45 - 24.5 100 4 13 Male thread 10 5.5 35 38.5 M6 40   1PC 1 LDM-6x40BK 49103731 7.99 SGD
In stock
Matte black 45 - 24.5 100 4 13 Male thread 10 5.5 35 38.5 M6 25   1PC 1 LDM-6x25BK 49103677 7.99 SGD
In stock
Matte Orange 45 - 24.5 100 4 13 Male thread 10 5.5 35 38.5 M6 20   1PC 1 LDM-6x20OR 49103652 10.99 SGD
In stock
Matte Orange 45 - 24.5 60 4 13 Male thread 10 3.9 35 38.5 M5 25   1PC 1 LDM-5x25OR 49103476 7.99 SGD
In stock
Matte Orange 45 - 24.5 29 4 13 Male thread 10 2.4 35 38.5 M4 32 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LDM-4x32OR 49103354 7.99 SGD
Shipped after 2018-03-01
Matte Orange 45 - 24.5 29 4 13 Male thread 10 2.4 35 38.5 M4 16 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LDM-4x16OR 49103266 10.99 SGD
Shipped after 2018-03-01
Matte black 45 - 24.5 29 4 13 Male thread 10 2.4 35 38.5 M4 16 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LDM-4x16BK 49103257 7.99 SGD
Shipped after 2018-03-01
Matte Orange 45 - 24.5 29 4 13 Male thread 10 2.4 35 38.5 M3 10 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LDM-4x10OR 49103205 7.99 SGD
Shipped after 2018-03-01
Matte Orange 45 - 24.5 100 4 13 Male thread 10 5.5 35 38.5 M6 32   1PC 1 LDM-6x32OR 49103713 10.99 SGD
In stock
Matte black 45 - 24.5 100 4 13 Male thread 10 5.5 35 38.5 M6 32   1PC 1 LDM-6x32BK 49103704 7.99 SGD
In stock
Matte Orange 45 - 24.5 60 4 13 Male thread 10 3.9 35 38.5 M5 12   1PC 1 LDM-5x12OR 49103381 10.99 SGD
In stock
Matte Orange 45 - 24.5 29 4 13 Male thread 10 2.4 35 38.5 M4 25 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LDM-4x25OR 49103327 7.99 SGD
Shipped after 2018-03-01
Matte black 45 - 24.5 29 4 13 Male thread 10 2.4 35 38.5 M4 20 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LDM-4x20BK 49103284 7.99 SGD
Shipped after 2018-03-01
SilverGray 108 - 50.5 910 12 30 Male thread 23 43 76 81 M16 80 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LDM-16x80SG 49103031 24.99 SGD
Shipped after 2018-03-01
SilverGray 45 18 24.5 60 4 13 Male thread 10 3.9 35 38.5 M5 50 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LDM-5x50SG 49103573 7.99 SGD
Shipped after 2018-03-01
Matte Orange 45 - 24.5 60 4 13 Male thread 10 3.9 35 38.5 M5 40   1PC 1 LDM-5x40OR 49103537 10.99 SGD
Shipped after 2018-03-01
Matte Orange 45 - 24.5 60 4 13 Male thread 10 3.9 35 38.5 M5 32   1PC 1 LDM-5x32OR 49103503 7.99 SGD
In stock
Matte black 45 - 24.5 60 4 13 Male thread 10 3.9 35 38.5 M5 32   1PC 1 LDM-5x32BK 49103494 10.99 SGD
Shipped after 2018-02-28
Matte black 45 - 24.5 29 4 13 Male thread 10 2.4 35 38.5 M4 32 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LDM-4x32BK 49103345 7.99 SGD
Shipped after 2018-03-01
Matte Orange 45 - 24.5 29 4 13 Male thread 10 2.4 35 38.5 M4 12 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LDM-4x12OR 49103232 8.99 SGD
Shipped after 2018-03-01
Matte black 45 - 24.5 29 4 13 Male thread 10 2.4 35 38.5 M3 10 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LDM-4x10BK 49103196 7.99 SGD
Shipped after 2018-03-01
Matte black 45 - 24.5 - 4 23 Male thread 10 1.4 35 38.5 M3 8 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LDM-3x8BK 49103162 11.99 SGD
Shipped after 2018-03-01
SilverGray 45 - 24.5 - 4 13 Male thread 10 1.4 35 38.5 M3 6 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LDM-3x6SG 49103153 8.99 SGD
Shipped after 2018-03-01
Matte Orange 45 - 24.5 - 4 13 Male thread 10 1.4 35 38.5 M3 6 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LDM-3x6OR 49103144 8.99 SGD
Shipped after 2018-03-01
Matte black 45 - 24.5 - 4 13 Male thread 10 1.4 35 38.5 M3 16 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LDM-3x16BK 49103101 8.99 SGD
Shipped after 2018-03-01
SilverGray 45 - 24.5 - 4 13 Male thread 10 1.4 35 38.5 M3 12 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LDM-3x12SG 49103092 8.99 SGD
Shipped after 2018-03-01
Matte Orange 45 - 24.5 - 4 13 Male thread 10 1.4 35 38.5 M3 12 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LDM-3x12OR 49103083 8.99 SGD
Shipped after 2018-03-01
Matte black 45 - 24.5 - 4 13 Male thread 10 1.4 35 38.5 M3 12 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LDM-3x12BK 49103074 14.99 SGD
Shipped after 2018-03-01
Matte black 108 - 50.5 910 12 30 Male thread 23 43 76 81 M16 80 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LDM-16x80BK 49103013 24.99 SGD
Shipped after 2018-03-01
Matte black 108 - 50.5 910 12 30 Male thread 19 43 76 81 M16 32 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LDM-16x32BK 49102891 22.99 SGD
Shipped after 2018-03-01
Matte Orange 92 - 43 420 11 24 Male thread 19 23 65 69 M12 40   1PC 1 LDM-12x40OR 49102602 13.99 SGD
In stock
Matte black 92 - 43 420 11 24 Male thread 19 23 65 69 M12 32   1PC 1 LDM-12x32BK 49102566 13.99 SGD
In stock
SilverGray 78 - 36 290 8 21 Male thread 16 - 55 59 M10 80 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LDM-10x80OR 49102304 13.99 SGD
Shipped after 2018-03-01
Matte black 78 - 36 290 8 21 Male thread 16 - 55 59 M10 25   1PC 1 LDM-10x25BK 49102146 11.99 SGD
In stock
Matte black 108 - 50.5 910 12 30 Male thread 23 43 76 81 M16 50 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LDM-16x50BK 49102952 22.99 SGD
Shipped after 2018-03-01
Matte Orange 92 - 43 420 11 24 Male thread 19 23 65 69 M12 25   1PC 1 LDM-12x25OR 49102541 13.99 SGD
In stock
Matte black 92 - 43 420 11 24 Male thread 19 23 65 69 M12 25   1PC 1 LDM-12x25BK 49102532 13.99 SGD
In stock
Matte Orange 78 - 36 290 8 21 Male thread 16 - 55 59 M10 63   1PC 1 LDM-10x63OR 49102277 11.99 SGD
In stock
Matte Orange 78 - 36 290 8 21 Male thread 16 - 55 59 M10 25   1PC 1 LDM-10x25OR 49102155 11.99 SGD
In stock
SilverGray 108 - 50.5 910 12 30 Male thread 19 43 76 81 M16 40   1PC 1 LDM-16x40SG 49102943 22.99 SGD
Shipped after 2018-02-28
SilverGray 78 26 36 290 8 21 Male thread 16 - 55 59 M10 80 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LDM-10x80SG 49102313 13.99 SGD
Shipped after 2018-03-01
Matte Orange 78 - 36 290 8 21 Male thread 16 - 55 59 M10 20   1PC 1 LDM-10x20OR 49102121 11.99 SGD
In stock
Matte black 78 - 36 290 6.5 21 Male thread 16 - 55 59 M10 16   1PC 1 LDM-10x16BK 49102085 16.99 SGD
Shipped after 2018-03-01
Matte Orange 63 - 31 180 6.5 17.5 Male thread 13.5 - 45 49 M8 50   1PC 1 LDM-8x50OR 49104221 10.99 SGD
In stock
Matte black 63 - 31 180 6.5 17.5 Male thread 13.5 - 45 49 M8 20   1PC 1 LDM-8x20BK 49104097 9.99 SGD
In stock
Matte Orange 63 - 31 180 6.5 17.5 Male thread 13.5 - 45 49 M8 12   1PC 1 LDM-8x12OR 49104045 9.99 SGD
In stock
Matte Orange 45 - 24.5 60 4 13 Male thread 10 3.9 35 38.5 M5 50 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LDM-5x50OR 49103564 7.99 SGD
Shipped after 2018-03-01
Matte Orange 45 - 24.5 - 4 13 Male thread 10 1.4 35 38.5 M3 16 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LDM-3x16OR 49103117 8.99 SGD
Shipped after 2018-03-01
SilverGray 108 - 50.5 910 12 30 Male thread 23 43 76 81 M16 63   1PC 1 LDM-16x63SG 49103004 27.99 SGD
Shipped after 2018-02-28
Matte Orange 108 - 50.5 910 12 30 Male thread 23 43 76 81 M16 63 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LDM-16x63OR 49102995 23.99 SGD
Shipped after 2018-03-01
SilverGray 63 24 31 180 6.5 17.5 Male thread 13.5 - 45 49 M8 63   1PC 1 LDM-8x63SG 49104264 10.99 SGD
In stock
Matte Orange 63 - 31 180 6.5 17.5 Male thread 13.5 - 45 49 M8 63 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LDM-8x63OR 49104255 15.99 SGD
Shipped after 2018-03-01
Matte black 63 - 31 180 6.5 17.5 Male thread 13.5 - 45 49 M8 63 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LDM-8x63BK 49104246 12.99 SGD
Shipped after 2018-03-01
Matte black 45 - 24.5 60 4 13 Male thread 10 3.9 35 38.5 M5 50 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LDM-5x50BK 49103555 7.99 SGD
Shipped after 2018-03-01
Matte black 45 - 24.5 60 4 13 Male thread 10 3.9 35 38.5 M5 40 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LDM-5x40BK 49103521 7.99 SGD
Shipped after 2018-03-01
Matte black 45 - 24.5 60 4 13 Male thread 10 3.9 35 38.5 M5 25   1PC 1 LDM-5x25BK 49103467 7.99 SGD
In stock
Matte black 45 - 24.5 60 4 13 Male thread 10 3.9 35 38.5 M5 16   1PC 1 LDM-5x16BK 49103406 13.99 SGD
In stock
Matte black 45 - 24.5 60 4 13 Male thread 10 3.9 35 38.5 M5 12   1PC 1 LDM-5x12BK 49103372 7.99 SGD
In stock
Matte black 45 - 24.5 29 4 13 Male thread 10 2.4 35 38.5 M4 12 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LDM-4x12BK 49103223 7.99 SGD
Shipped after 2018-03-01
SilverGray 45 - 24.5 29 4 13 Male thread 10 2.4 35 38.5 M4 10 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LDM-4x10SG 49103214 7.99 SGD
Shipped after 2018-03-01
SilverGray 45 - 24.5 - 4 13 Male thread 10 1.4 35 38.5 M3 10 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LDM-3x10SG 49103065 8.99 SGD
Shipped after 2018-03-01
Matte Orange 45 - 24.5 - 4 13 Male thread 10 1.4 35 38.5 M3 10 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LDM-3x10OR 49103056 8.99 SGD
Shipped after 2018-03-01
Matte black 45 - 24.5 - 4 13 Male thread 10 1.4 35 38.5 M3 10 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LDM-3x10BK 49103047 8.99 SGD
Shipped after 2018-03-01
Matte black 63 - 31 180 6.5 17.5 Male thread 13.5 - 45 49 M8 50   1PC 1 LDM-8x50BK 49104212 10.99 SGD
In stock
Matte black 63 - 31 180 6.5 17.5 Male thread 13.5 - 45 49 M8 32   1PC 1 LDM-8x32BK 49104151 9.99 SGD
In stock
Matte Orange 63 - 31 180 6.5 17.5 Male thread 13.5 - 45 49 M8 20   1PC 1 LDM-8x20OR 49104106 14.99 SGD
In stock
Matte Orange 63 - 31 180 6.5 17.5 Male thread 13.5 - 45 49 M8 16   1PC 1 LDM-8x16OR 49104072 9.99 SGD
In stock
Matte black 63 - 31 180 6.5 17.5 Male thread 13.5 - 45 49 M8 16   1PC 1 LDM-8x16BK 49104063 13.99 SGD
In stock
SilverGray 63 24 31 180 6.5 17.5 Male thread 13.5 - 45 49 M8 12 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LDM-8x12SG 49104054 9.99 SGD
Shipped after 2018-03-01
Matte Orange 45 - 24.5 100 4 13 Male thread 10 5.5 35 38.5 M6 40   1PC 1 LDM-6x40OR 49103747 10.99 SGD
In stock
Matte black 45 - 24.5 100 4 13 Male thread 10 5.5 35 38.5 M6 20   1PC 1 LDM-6x20BK 49103643 7.99 SGD
In stock
Matte Orange 45 - 24.5 100 4 13 Male thread 10 5.5 35 38.5 M6 16   1PC 1 LDM-6x16OR 49103625 8.99 SGD
In stock
Matte Orange 45 - 24.5 29 4 13 Male thread 10 2.4 35 38.5 M4 20 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LDM-4x20OR 49103293 7.99 SGD
Shipped after 2018-03-01
Matte Orange 45 - 24.5 - 4 13 Male thread 10 1.4 35 38.5 M3 8 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LDM-3x8OR 49103171 8.99 SGD
Shipped after 2018-03-01
Matte black 45 - 24.5 - 4 13 Male thread 10 1.4 35 38.5 M3 6 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LDM-3x6BK 49103135 8.99 SGD
Shipped after 2018-03-01
Matte Orange 108 - 50.5 910 12 30 Male thread 23 43 76 81 M16 80 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LDM-16x80OR 49103022 24.99 SGD
Shipped after 2018-03-01
Matte Orange 63 - 31 180 6.5 17.5 Male thread 13.5 - 45 49 M8 25   1PC 1 LDM-8x25OR 49104133 9.99 SGD
In stock
Matte black 63 - 31 180 6.5 17.5 Male thread 13.5 - 45 49 M8 25   1PC 1 LDM-8x25BK 49104124 9.99 SGD
In stock
Matte black 63 - 31 180 6.5 17.5 Male thread 13.5 - 45 49 M8 12   1PC 1 LDM-8x12BK 49104036 9.99 SGD
In stock
Matte black 45 - 24.5 100 4 13 Male thread 10 5.5 35 38.5 M6 50 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LDM-6x50BK 49103765 10.99 SGD
Shipped after 2018-03-01
Matte Orange 45 - 24.5 100 - 13 Male thread 10 3.9 35 38.5 M6 12   1PC 1 LDM-6x12OR 49103591 10.99 SGD
In stock
Matte black 45 - 24.5 100 - 13 Male thread 10 3.9 35 38.5 M6 12   1PC 1 LDM-6x12BK 49103582 7.99 SGD
In stock
SilverGray 45 18 24.5 29 4 13 Male thread 10 2.4 35 38.5 M4 20 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LDM-4x20SG 49103302 7.99 SGD
Shipped after 2018-03-01
SilverGray 45 - 24.5 - 4 13 Male thread 10 1.4 35 38.5 M3 8 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LDM-3x8SG 49103187 8.99 SGD
Shipped after 2018-03-01
SilverGray 45 - 24.5 - 4 13 Male thread 10 1.4 35 38.5 M3 16 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LDM-3x16SG 49103126 8.99 SGD
Shipped after 2018-03-01
Matte black 108 - 50.5 910 12 30 Male thread 23 43 76 81 M16 63 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LDM-16x63BK 49102986 23.99 SGD
Shipped after 2018-03-01
SilverGray 108 - 50.5 910 12 30 Male thread 23 43 76 81 M16 50 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LDM-16x50SG 49102977 25.99 SGD
Shipped after 2018-03-01
Matte Orange 108 - 50.5 910 12 30 Male thread 23 43 76 81 M16 50 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LDM-16x50OR 49102961 22.99 SGD
Shipped after 2018-03-01
Matte Orange 92 - 43 420 11 24 Male thread 19 23 65 69 M12 32   1PC 1 LDM-12x32OR 49102575 13.99 SGD
In stock
Matte black 78 - 36 290 8 21 Male thread 16 - 55 59 M10 50   1PC 1 LDM-10x50BK 49102234 11.99 SGD
In stock
SilverGray 108 - 50.5 910 12 30 Male thread 19 43 76 81 M16 32 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LDM-16x32SG 49102916 22.99 SGD
Shipped after 2018-03-01
Matte Orange 108 - 50.5 910 12 30 Male thread 19 43 76 81 M16 32 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LDM-16x32OR 49102907 24.99 SGD
Shipped after 2018-03-01
Matte black 92 - 43 420 11 24 Male thread 19 23 65 69 M12 63   1PC 1 LDM-12x63BK 49102654 14.99 SGD
In stock
SilverGray 92 - 43 420 11 24 Male thread 19 23 65 69 M12 50   1PC 1 LDM-12x50SG 49102645 20.99 SGD
Shipped after 2018-03-01
Matte Orange 92 - 43 420 11 24 Male thread 19 23 65 69 M12 50   1PC 1 LDM-12x50OR 49102636 17.99 SGD
In stock
Silvergray 45 18 24.5 29 4 13 Malethread 10 2.4 35 38.5 M4 32 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LDM-4x32SG 06178925 7.99 SGD
Shipped after 2018-03-01
Matte Orange 108 - 50.5 910 12 30 Male thread 19 43 76 81 M16 40 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LDM-16x40OR 49102934 28.99 SGD
Shipped after 2018-03-01
Matte black 108 - 50.5 910 12 30 Male thread 19 43 76 81 M16 40 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LDM-16x40BK 49102925 22.99 SGD
Shipped after 2018-03-01
Matte Orange 92 - 43 420 11 24 Male thread 19 23 65 69 M12 80 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LDM-12x80OR 49102697 21.99 SGD
Shipped after 2018-03-01
Matte black 92 - 43 420 11 24 Male thread 19 23 65 69 M12 80 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LDM-12x80BK 49102681 17.99 SGD
Shipped after 2018-03-01
Matte black 92 - 43 420 11 24 Male thread 19 23 65 69 M12 50   1PC 1 LDM-12x50BK 49102627 14.99 SGD
In stock
Matte black 78 - 36 290 8 21 Male thread 16 - 55 59 M10 80   1PC 1 LDM-10x80BK 49102295 13.99 SGD
Shipped after 2018-03-01
Matte Orange 78 - 36 290 8 21 Male thread 16 - 55 59 M10 40   1PC 1 LDM-10x40OR 49102216 11.99 SGD
Shipped after 2018-03-05
Matte black 78 - 36 290 8 21 Male thread 16 - 55 59 M10 40   1PC 1 LDM-10x40BK 49102207 11.99 SGD
In stock
SilverGray 92 - 43 420 11 24 Male thread 19 23 65 69 M12 40   1PC 1 LDM-12x40SG 49102611 13.99 SGD
In stock
Matte black 78 - 36 290 8 21 Male thread 16 - 55 59 M10 20   1PC 1 LDM-10x20BK 49102112 13.99 SGD
In stock
Matte Orange 63 - 31 180 6.5 17.5 Male thread 13.5 - 45 49 M8 40   1PC 1 LDM-8x40OR 49104194 9.99 SGD
In stock
Matte black 63 - 31 180 6.5 17.5 Male thread 13.5 - 45 49 M8 40   1PC 1 LDM-8x40BK 49104185 10.99 SGD
Shipped after 2018-03-01
Matte Orange 63 - 31 180 6.5 17.5 Male thread 13.5 - 45 49 M8 32   1PC 1 LDM-8x32OR 49104167 9.99 SGD
In stock
Matte Orange 45 - 24.5 100 4 13 Male thread 10 5.5 35 38.5 M6 50 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LDM-6x50OR 49103774 7.99 SGD
Shipped after 2018-03-01
Matte Orange 45 - 24.5 100 4 13 Male thread 10 5.5 35 38.5 M6 25   1PC 1 LDM-6x25OR 49103686 7.99 SGD
In stock
Matte black 45 - 24.5 100 4 13 Male thread 10 5.5 35 38.5 M6 16   1PC 1 LDM-6x16BK 49103616 7.99 SGD
In stock
Matte Orange 45 - 24.5 60 4 13 Male thread 10 3.9 35 38.5 M5 20   1PC 1 LDM-5x20OR 49103442 10.99 SGD
In stock
Matte black 45 - 24.5 60 4 13 Male thread 10 3.9 35 38.5 M5 20   1PC 1 LDM-5x20BK 49103433 10.99 SGD
In stock
Matte Orange 45 - 24.5 60 4 13 Male thread 10 3.9 35 38.5 M5 16   1PC 1 LDM-5x16OR 49103415 10.99 SGD
In stock
Matte black 45 - 24.5 29 4 13 Male thread 10 2.4 35 38.5 M4 25 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LDM-4x25BK 49103311 7.99 SGD
Shipped after 2018-03-01
SilverGray 45 18 24.5 29 4 13 Male thread 10 2.4 35 38.5 M4 12   1PC 1 LDM-4x12SG 49103241 7.99 SGD
Shipped after 2018-03-01
SilverGray 92 - 43 420 11 24 Male thread 19 23 65 69 M12 80 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LDM-12x80SG 49102706 17.99 SGD
Shipped after 2018-03-01
SilverGray 92 - 43 420 11 24 Male thread 19 23 65 69 M12 63   1PC 1 LDM-12x63SG 49102672 21.99 SGD
Shipped after 2018-03-01
Matte Orange 92 - 43 420 11 24 Male thread 19 23 65 69 M12 63   1PC 1 LDM-12x63OR 49102663 15.99 SGD
Shipped after 2018-02-28
Matte black 92 - 43 420 11 24 Male thread 19 23 65 69 M12 40   1PC 1 LDM-12x40BK 49102593 13.99 SGD
In stock
SilverGray 92 - 43 420 11 24 Male thread 19 23 65 69 M12 32   1PC 1 LDM-12x32SG 49102584 13.99 SGD
In stock
SilverGray 92 - 43 420 11 24 Male thread 19 23 65 69 M12 25   1PC 1 LDM-12x25SG 49102557 13.99 SGD
In stock
Matteblack 78 - 36 290 8 21 Malethread 16 16 55 59 M10 32   1PC 1 LDM-10x32BK 49102173 11.99 SGD
In stock
Silvergray 45 18 24.5 29 4 13 Malethread 10 2.4 35 38.5 M4 25   1PC 1 LDM-4x25SG 06178916 7.99 SGD
In stock
Matte black 78 - 36 290 8 21 Male thread 16 - 55 59 M10 63   1PC 1 LDM-10x63BK 49102261 11.99 SGD
In stock
Matte Orange 78 - 36 290 8 21 Male thread 16 - 55 59 M10 50   1PC 1 LDM-10x50OR 49102243 16.99 SGD
In stock
Matte Orange 78 - 36 290 8 21 Male thread 16 - 55 59 M10 32   1PC 1 LDM-10x32OR 49102182 11.99 SGD
In stock
SilverGray 78 26 36 290 8 21 Male thread 16 - 55 59 M10 16 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LDM-10x16SG 49102103 11.99 SGD
Shipped after 2018-03-01
Matte Orange 78 - 36 290 6.5 21 Male thread 16 - 55 59 M10 16 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LDM-10x16OR 49102094 11.99 SGD
Shipped after 2018-03-01
Silver Gray 45 18 24.5 29 4 13 Male screw 10 2.4 35 38.5 M4 16   1PC 1 LDM-4x16SG 06178891 7.99 SGD
In stock
Silver gray 45 18 24.5 60 4 13 Male thread 10 3.9 35 38.5 M5 12   1PC 1 LDM-5x12SG 06178934 7.99 SGD
In stock
Silver Gray 45 18 24.5 60 4 13 Male screw 10 3.9 35 38.5 M5 16   1PC 1 LDM-5x16SG 06178943 7.99 SGD
In stock
Silver Gray 45 18 24.5 60 4 13 Male screw 10 3.9 35 38.5 M5 20   1PC 1 LDM-5x20SG 06178952 7.99 SGD
In stock
Silver Gray 45 18 24.5 60 4 13 Male screw 10 3.9 35 38.5 M5 25   1PC 1 LDM-5x25SG 06178961 7.99 SGD
In stock
Silver gray 45 18 24.5 60 4 13 Male thread 10 3.9 35 38.5 M5 32   1PC 1 LDM-5x32SG 06178977 7.99 SGD
In stock
Silver gray 45 18 24.5 60 4 13 Male thread 10 3.9 35 38.5 M5 40 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LDM-5x40SG 06178986 7.99 SGD
Shipped after 2018-03-01
Silver gray 45 18 24.5 100 4 13 Male thread 10 5.5 35 38.5 M6 12   1PC 1 LDM-6x12SG 06179004 7.99 SGD
In stock
Silver gray 45 18 24.5 100 4 13 Male thread 10 5.5 35 38.5 M6 16   1PC 1 LDM-6x16SG 06179013 7.99 SGD
In stock
Silver Gray 45 18 24.5 100 4 13 Male screw 10 5.5 35 38.5 M6 20   1PC 1 LDM-6x20SG 06179022 7.99 SGD
In stock
Silver Gray 45 18 24.5 100 4 13 Male screw 10 5.5 35 38.5 M6 25   1PC 1 LDM-6x25SG 06179031 8.99 SGD
In stock
Silver Gray 45 18 24.5 100 4 13 Male screw 10 5.5 35 38.5 M6 32   1PC 1 LDM-6x32SG 06179047 8.99 SGD
In stock
Silver Gray 45 18 24.5 100 4 13 Male screw 10 5.5 35 38.5 M6 40   1PC 1 LDM-6x40SG 06179056 7.99 SGD
Shipped after 2018-02-28
Silver Gray 45 18 24.5 100 4 13 Male screw 10 5.5 35 38.5 M6 50   1PC 1 LDM-6x50SG 06179065 7.99 SGD
In stock
Silver Gray 63 24 31 180 6.5 17.5 Male screw 13.5 10 45 49 M8 16   1PC 1 LDM-8x16SG 06179083 9.99 SGD
In stock
Silver gray 63 24 31 180 6.5 17.5 Male thread 13.5 10 45 49 M8 20   1PC 1 LDM-8x20SG 06179092 9.99 SGD
In stock
Silver Gray 63 24 31 180 6.5 17.5 Male screw 13.5 10 45 49 M8 25   1PC 1 LDM-8x25SG 06179101 9.99 SGD
In stock
Silver gray 63 24 31 180 6.5 17.5 Male thread 13.5 10 45 49 M8 32   1PC 1 LDM-8x32SG 06179117 10.99 SGD
In stock
Silver Gray 63 24 31 180 6.5 17.5 Male screw 13.5 10 45 49 M8 40   1PC 1 LDM-8x40SG 06179126 9.99 SGD
In stock
Silver gray 63 24 31 180 6.5 17.5 Male thread 13.5 10 45 49 M8 50   1PC 1 LDM-8x50SG 06179135 10.99 SGD
In stock
Silver Gray 78 26 36 290 8 21 Male screw 16 16 55 59 M10 20   1PC 1 LDM-10x20SG 06179162 11.99 SGD
In stock
Silver gray 78 26 36 290 8 21 Male thread 16 16 55 59 M10 25   1PC 1 LDM-10x25SG 06179171 11.99 SGD
In stock
Silver Gray 78 26 36 290 8 21 Male screw 16 16 55 59 M10 32   1PC 1 LDM-10x32SG 06179187 11.99 SGD
In stock
Silver Gray 78 26 36 290 8 21 Male screw 16 16 55 59 M10 40   1PC 1 LDM-10x40SG 06179196 11.99 SGD
In stock
Silver Gray 78 26 36 290 8 21 Male screw 16 16 55 59 M10 50   1PC 1 LDM-10x50SG 06179205 11.99 SGD
In stock
Silver Gray 78 26 36 290 8 21 Male screw 16 16 55 59 M10 63   1PC 1 LDM-10x63SG 06179214 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 12
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.79
14 Customer Reviews
The reviews are automatic translation.
Lever for machine work clamp
5
From Japan
On 2017-08-23 16:55:56
I can use it without problems. I am satisfied with both price and quality.
This review is about item#6179162.
Used for clamping of sheet metal machines
5
From Japan
On 2017-07-10 19:34:10
It is quite expensive to buy genuine parts from the manufacturer, but I am happy to buy it at a low price.
This review is about item#6179162.
Woodworking lathe
5
From Japan
On 2017-07-06 11:30:57
You can rest assuredly kitchen work. I did not understand the name of the lever and it was difficult to search. It is difficult to understand the size indication at the site etc.
This review is about item#49104063.
As a machine part
5
From Japan
On 2017-01-21 09:31:36
It is rich in species, and the materials are stable and can be used without problems.
This review is about item#49104194.
Screw tightening
5
From Japan
On 2016-10-15 23:25:32
It is convenient and easy to bring lever to your favorite position
This review is about item#6178986.
Sawing machine
5
From Japan
On 2015-08-03 20:30:42
It can be used without problems. In the photograph, the part of the lever was silver, but the item that arrived was black. That's about it.
This review is about item#49104097.
Core table of desktop lathe, tool post
5
From Japan
On 2015-06-03 22:58:42
It is used for the core tailstock of the table turning lathes and the tool post fixing part. It is not necessary to take out the hexagonal wrench and it can work smoothly. Also, because the lever itself is rough, it is better to slip even with hands with oil.
This review is about item#06179065.
For fixing tool rest shaft of wood working lathe.
5
From Japan
On 2014-04-13 15:00:43
As accessories cost something cheap are used, I feel like I will last long.
This review is about item#06179162.
Used for industrial machinery.
5
From Japan
On 2013-05-07 13:08:07
It is the same as the one used before. I purchased it as a replacement part because it was exhausted.
This review is about item#06179117.
Used for bolts for bench pressing table of bench lathes and desktop milling machines etc.
4
From Japan
On 2013-04-01 23:14:40
Since various sizes were prepared, I chose Nabeya Bi-tech company's thing. Although desktop machine tools were originally designed to fix the parts by tightening with a wrench, it was very inconvenient. After exchanging for this part, the wrench became unnecessary and it became possible to tighten and fix it easily. However, if you use it in a place where you are being counterbored, you can not tighten it because the bottom of the lever comes into contact. For that reason, I made my own washer of about 3 mm thickness and it made it possible to use it if I bite it. I would like to sell dedicated washers if possible. Or I would like to commercialize things that can be used where they are being seated.
This review is about item#06179056.

Related Products