Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Material (ball) Dimensions Lf (mm) Dimensions D (mm) Screw Dimension H (mm) Nominal Diameter Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (ball) Dimensions Lf (mm) Dimensions D (mm) Screw Dimension H (mm) Nominal Diameter Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 10 20 No insert 18 M6 Red Ball portion (melamine resin) 1PC 1 PB-20-M6-RD 06179397 1.99 SGD
Shipped after 2018-05-01
- 18 30 No insert 28 M10 Red Ball portion (melamine resin) 1PC 1 PB-30-M10-RD 06179451 1.99 SGD
Shipped after 2018-04-26
- 10 20 No insert 18 M8 Black Ball portion (phenolic resin) 1PC 1 PB-20-M8-BK 06179293 1.99 SGD
In stock
- 12 25 No insert 23 M8 Red Ball portion (melamine resin) 1PC 1 PB-25xM8-RD 06179424 1.99 SGD
Shipped after 2018-05-01
Melamine resin 10 20 No insert 18 M8 Red Ball portion (melamine resin) 1PC 1 PB-20xM8-RD 06179406 1.99 SGD
Shipped after 2018-05-01
- 10 25 No insert 23 M6 Red Ball portion (melamine resin) 1PC 1 PB-25-M6-RD 06179415 1.99 SGD
Shipped after 2018-04-26
- 10 20 Without inserts 18 M6 Black Ball part (phenol resin) 1PC 1 PB-20-M6-BK 06179284 1.99 SGD
In stock
Phenol resin 10 25 Without inserts 23 M6 Black Ball part (phenol resin) 1PC 1 PB-25xM6-BK 06179302 1.99 SGD
In stock
- 12 25 Without inserts 23 M8 Black Ball part (phenol resin) 1PC 1 PB-25xM8-BK 06179311 1.99 SGD
In stock
- 16 30 Without inserts 28 M8 Black Ball part (phenol resin) 1PC 1 PB-30xM8-BK 06179336 1.99 SGD
In stock
- 18 30 Without inserts 28 M10 Black Ball part (phenol resin) 1PC 1 PB-30-M10-BK 06179345 1.99 SGD
In stock
Phenol resin 16 35 Without inserts 32 M8 Black Ball part (phenol resin) 1PC 1 PB-35xM8-BK 06179354 2.99 SGD
In stock
- 18 35 Without inserts 32 M10 Black Ball part (phenol resin) 1PC 1 PB-35xM10-BK 06179363 2.99 SGD
In stock
- 18 40 Without inserts 37 M10 Black Ball part (phenol resin) 1PC 1 PB-40xM10-BK 06179372 3.99 SGD
In stock
- 18 40 Without inserts 37 M12 Black Ball part (phenol resin) 1PC 1 PB-40xM12-BK 06179381 3.99 SGD
In stock
- 16 30 Without inserts 28 M8 Red Ball part (melamine resin) 1PC 1 PB-30xM8-RD 06179442 1.99 SGD
Shipped after 2018-04-26
Melamine resin 16 35 Without inserts 32 M8 Red Ball part (melamine resin) 1PC 1 PB-35xM8-RD 06179467 2.99 SGD
In stock
- 18 35 Without inserts 32 M10 Red Ball part (melamine resin) 1PC 1 PB-35xM10-RD 06179476 2.99 SGD
In stock
- 18 40 Without inserts 37 M12 Red Ball part (melamine resin) 1PC 1 PB-40xM12-RD 06179494 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Lever grip
5
From Japan
On 2016-11-01 09:08:08
I can buy it from a single piece, the amount is also cheap and it's nice, but I think that you want to increase the size a little more.
This review is about item#6179284.
handle
3
From Japan
On 2016-01-07 17:26:35
Because there is only a screw diameter notation, I bought it as good as tapping, but in fact the screws are cut, unfortunately the location and the pitch of the use were different. There are a number of types and sizes, management may be serious but it is appreciated not only the thickness but also the pitch can be written.
This review is about item#06179381.
On the head of the main spindle stop bar of desk-top milling machine.
5
From Japan
On 2009-06-01 17:19:42
I turned on the power while pointing at the bar so far and let it run cold sweat many times, but after installing this product is trouble zero. Regardless of what, it is good that "red red" which stands out well is good.
This review is about item#06179442.
It is mounted on "Small spindle rotation bar" of small milling machine.
5
From Japan
On 2009-05-17 23:51:45
Until then I was turning on the switch with turning the bar and running cold sweat, but after I changed to this "red ball" I did not make such a failure.
This review is about item#06179442.

Related Products