Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Plastic Ball

5.00 (3)
Screw
Brass inserts
Description 2
As replacement parts for existing mechanical grip.
...see all>
Product Options
ADD TO CART
Dimensions Lf (mm) Dimensions D (mm) Dimension H (mm) Nominal Diameter Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions Lf (mm) Dimensions D (mm) Dimension H (mm) Nominal Diameter Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 20 18 M6 Black Ball part (phenol resin) 1PC 1 PC-20xM6-BK 06179503 1.99 SGD
In stock
10 25 23 M6 Black Ball part (phenol resin) 1PC 1 PC-25xM6-BK 06179512 2.99 SGD
In stock
12 25 23 M8 Black Ball part (phenol resin) 1PC 1 PC-25xM8-BK 06179521 2.99 SGD
In stock
12 30 28 M8 Black Ball part (phenol resin) 1PC 1 PC-30xM8-BK 06179546 3.99 SGD
In stock
12 35 32 M8 Black Ball part (phenol resin) 1PC 1 PC-35xM8-BK 06179564 3.99 SGD
In stock
15 30 28 M10 Black Ball part (phenol resin) 1PC 1 PC-30xM10-BK 06179555 3.99 SGD
In stock
15 35 32 M10 Black Ball part (phenol resin) 1PC 1 PC-35xM10-BK 06179573 3.99 SGD
In stock
15 40 37 M10 Black Ball part (phenol resin) 1PC 1 PC-40xM10-BK 06179582 5.99 SGD
In stock
15 40 37 M12 Black Ball part (phenol resin) 1PC 1 PC-40xM12-BK 06179591 6.99 SGD
Shipped after 2018-06-22
10 20 18 M6 Red Ball part (melamine resin) 1PC 1 PC-20xM6-RD 06179607 1.99 SGD
In stock
10 25 23 M6 Red Ball part (melamine resin) 1PC 1 PC-25xM6-RD 06179616 2.99 SGD
Shipped after 2018-07-02
12 25 23 M8 Red Ball part (melamine resin) 1PC 1 PC-25xM8-RD 06179625 2.99 SGD
Shipped after 2018-06-22
12 30 28 M8 Red Ball part (melamine resin) 1PC 1 PC-30xM8-RD 06179643 3.99 SGD
In stock
12 35 32 M8 Red Ball part (melamine resin) 1PC 1 PC-35xM8-RD 06179661 3.99 SGD
In stock
15 30 28 M10 Red Ball part (melamine resin) 1PC 1 PC-30xM10-RD 06179652 3.99 SGD
In stock
15 35 32 M10 Red Ball part (melamine resin) 1PC 1 PC-35xM10-RD 06179677 3.99 SGD
In stock
15 40 37 M10 Red Ball part (melamine resin) 1PC 1 PC-40xM10-RD 06179686 5.99 SGD
In stock
15 40 37 M12 Red Ball part (melamine resin) 1PC 1 PC-40xM12-RD 06179695 6.99 SGD
Shipped after 2018-06-26
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
I am using it for the handle of the drilling machine
5
From Japan
On 2018-02-06 14:39:25
I use it for the handle of the drill machine. I was looking for something larger than genuine one size. Since it is a leading manufacturer, it is solid.
This review is about item#6179573.
I am trying making my own stabilizer for the camera.
5
From Japan
On 2013-05-04 09:50:26
As expected, especially because there is an insert nut, it is a firm making.
This review is about item#06179512.
Machine operating lever
5
From Japan
On 2010-04-12 08:32:39
Because it is a solid build, it seems to be OK even in places where power is applied. If there are color variations a little more you will be able to distinguish them properly.
This review is about item#06179695.

Related Products