Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

ISOMEC SP Pulley SPA-1

Caution
Bushings are not included. Please purchase according to the shaft diameter that you will use
Rim Width W (mm)
20
...see all>
Product Options
ADD TO CART
Bushing Part Number Bushing Maximum Bore Diameter (mm) Hub s1 (mm) Hub l (mm) Hub db (mm) Moment of Inertia (kg / m2) de Outside Diameter (phi mm) dd Datum Diameter (phi mm) Shape Graph Number Weight (kg) Number of Flutes Rim h (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Bushing Part Number Bushing Maximum Bore Diameter (mm) Hub s1 (mm) Hub l (mm) Hub db (mm) Moment of Inertia (kg / m2) de Outside Diameter (phi mm) dd Datum Diameter (phi mm) Shape Graph Number Weight (kg) Number of Flutes Rim h (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2012 50(48) 12 32 105 0.0156 205.5 200 - 3.08 - 19 Tolerance: 0-2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SPA 200-1 06336775 119.99 SGD
Shipped after 2018-06-26
1610 42(38) 5 25 85 0.00247 123.5 118 - 1.25 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SPA 118-1 06336565 60.99 SGD
Shipped after 2018-06-22
1610 42(38) 5 25 85 0.00393 137.5 132 - 1.65 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SPA 132-1 06336626 68.99 SGD
Shipped after 2018-06-26
1108 28(25) 2 22 60 0.000489 85.5 80 - 0.52 - -   1PC 1 SPA 80-1 06336391 42.99 SGD
Shipped after 2018-06-28
1210 32(28) 5 25 75 0.00104 100.5 95 - 0.80 - -   1PC 1 SPA 95-1 06336452 48.99 SGD
Shipped after 2018-06-28
1610 42(38) 5 25 85 0.00315 130.5 125 - 1.45 - -   1PC 1 SPA 125-1 06336592 62.99 SGD
Shipped after 2018-06-22
2012 50(48) 12 32 105 0.0111 185.5 180 - 2.69 - 19 Tolerance: 0-2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SPA 180-1 06336741 109.99 SGD
Shipped after 2018-06-22
2012 - - 32 105 0.05 285.5 280 10U - 1 19 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SPA 280-1 36174241 149.99 SGD
Shipped after 2018-06-26
2012 - - 32 105 0.0228 229.5 224 10U - 1 19 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SPA 224-1 36174223 119.99 SGD
Shipped after 2018-06-28
2012 - - 32 105 0.0334 255.5 250 10U - 1 19 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SPA 250-1 36174232 129.99 SGD
Shipped after 2018-06-26
2012 - - 32 105 0.0678 305.5 300 10U - 1 19 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SPA 300-1 36174257 179.99 SGD
Shipped after 2018-06-26
1610 42(38) 5 25 85 0.00160 111.5 106 - 0.92 - -   1PC 1 SPA 106-1 06336504 53.99 SGD
Shipped after 2018-06-22
1610 42(38) 5 25 85 0.00200 117.5 112 - 1.10 - -   1PC 1 SPA 112-1 06336531 57.99 SGD
Shipped after 2018-06-22
1610 42(38) 5 25 85 0.00862 165.5 160 - 2.58 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SPA 160-1 06336714 85.99 SGD
Shipped after 2018-06-28
1210 32(28) 5 25 75 0.000843 95.5 90 - 0.70 - -   1PC 1 SPA 90-1 06336434 48.99 SGD
Shipped after 2018-06-22
1610 42(38) 5 25 85 0.00662 155.5 150 - 2.23 - -   1PC 1 SPA 150-1 06336687 75.99 SGD
Shipped after 2018-06-22
1610 42(38) 5 25 85 0.00500 145.5 140 - 1.90 - -   1PC 1 SPA 140-1 06336653 68.99 SGD
Shipped after 2018-06-22
1610 42(38) 5 25 85 0.00126 105.5 100 - 0.81 - -   1PC 1 SPA 100-1 06336477 49.99 SGD
Shipped after 2018-06-22
1108 28(25) 2 22 60 0.000374 80.5 75 - 0.44 - -   1PC 1 SPA 75-1 06336373 35.99 SGD
In stock
1108 28(25) 2 22 60 0.000629 90.5 85 - 0.61 - -   1PC 1 SPA 85-1 06336416 38.99 SGD
Shipped after 2018-06-22
ADD TO CART

Related Products